Eyeball Trim, 5", White

Item #: 101781

Cat #: B502WH

UPC: 847801003416

Documents & Guides
Eyeball Trim, Diameter: 5 inch, Color: White
Sign In or Register to view pricing and more.

Overview

Eyeball Trim, Diameter: 5 inch, Color: White
Also known as: 847801003416, B502WH

Specifications

Type: Eyeball Trim
Diameter: 5 in
Color: White
Type: Eyeball Trim
Color: White
Diameter: 5 in

Customer Reviews

No reviews for this product
(0)