Downlight Baffle Trim, 5", White Baffle/White Trim

Item #: 27201

Cat #: 205-WWH

UPC: 00120995030

Sign In or Register to view pricing and more.
Documents & Guides
Downlight Baffle Trim, Diameter: 5 inch, Color: White Baffle/White Trim

Overview

Downlight Baffle Trim, Diameter: 5 inch, Color: White Baffle/White Trim
Also known as: 00120995030, 205-WWH

Specifications

Diameter: 5 in
Color: White
Diameter: 5 in
Color: White

Customer Reviews

No reviews for this product
(0)