5" Reflector Recessed Lighting Trims
29 Found
Elite Lighting
Trim, 5", Cone, Reflector, White
Item #: 141308
CAT #: B507CL-WH
UPC: 847801003355
Company wide:
0
in stock
Lightolier
Trim, 5", Open Reflector, White
Item #: 126038
CAT #: 1071
UPC: 784197120696
Company wide:
0
in stock
Elite Lighting
Reflector Trim, 5", White Reflector/White Trim
Item #: 203496
CAT #: B507W-WH
UPC: 847801003379
Company wide:
0
in stock
Lithonia Lighting
LIT 5O2AU 5IN CLR DIFFUSE OPN TRM
Item #: 602565
CAT #: 5O2AU
UPC: 784231108826
Company wide:
0
in stock
Cooper Lighting Solutions
Met 5020rg 5" Trim Reflector Cone W
Item #: 562187
CAT #: 5020RG
UPC: 662400602798
Company wide:
0
in stock
Cooper Lighting Solutions
5" Trim Reflector Cone, White/White
Item #: 308009
CAT #: 5020P
UPC: 662400602781
Company wide:
0
in stock
Cooper Lighting Solutions
5" Trim Full Reflector, White/Clear
Item #: 449751
CAT #: 5021SC
UPC: 662400602828
Company wide:
0
in stock
Cooper Lighting Solutions
5" Trim Reflector Cone, White/Clear
Item #: 207715
CAT #: 5020SC
UPC: 662400602767
Company wide:
0
in stock
Cooper Lighting Solutions
5" Trim, Reflector Cone, Satin Nickel
Item #: 512542
CAT #: 5020SN
UPC: 623961112843
Company wide:
0
in stock
Cooper Lighting Solutions
5" Trim Reflector Cone, White/Haze
Item #: 653797
CAT #: 5020H
UPC: 622697053390
Company wide:
0
in stock
Cooper Lighting Solutions
Full Reflector Trim, White Trim w/ Haze Reflector
Item #: 449750
CAT #: 5021H
UPC: 622697053406
Company wide:
0
in stock
Lightolier
Reflector Trim, Deep Anodized, 5", Clear Diffuse
Item #: 126048
CAT #: 1046
UPC: 784197120689
Company wide:
0
in stock
Elite Lighting
Trim, 5", Cone, Reflector, White
Trim, 5", Cone, Reflector, White
Item #: 141308
CAT #: B507CL-WH
UPC: 847801003355
Category:
5" Reflector Recessed Lighting Trims
Company wide:
0
in stock
Lightolier
Trim, 5", Open Reflector, White
Trim, 5 Inch, Basic Open Baffle, White
Item #: 126038
CAT #: 1071
UPC: 784197120696
Category:
5" Reflector Recessed Lighting Trims
Company wide:
0
in stock
Lightolier
Philips 1013CD
LOL 1013CD TRIM
Item #: 125428
CAT #: 1013CD
UPC: 784197359706
Category:
5" Reflector Recessed Lighting Trims
Company wide:
0
in stock
Elite Lighting
Reflector Trim, 5", White Reflector/White Trim
Reflector Trim, Diameter: 5 inch, Color: White Reflector/White Trim
Item #: 203496
CAT #: B507W-WH
UPC: 847801003379
Category:
5" Reflector Recessed Lighting Trims
Company wide:
0
in stock
Lithonia Lighting
LIT 5O2AU 5IN CLR DIFFUSE OPN TRM
LIT 5O2AU 5IN CLR DIFFUSE OPN TRM
Item #: 602565
CAT #: 5O2AU
UPC: 784231108826
Category:
5" Reflector Recessed Lighting Trims
Company wide:
0
in stock
Elite Lighting
5" RECESSED
ELI B507CP-CP 5" RECESSED
Item #: 388281
CAT #: B507CP-CP
UPC:
Category:
5" Reflector Recessed Lighting Trims
Company wide:
0
in stock
Elite Lighting
REFLECTOR
ELI B507RG-WH REFLECTOR
Item #: 206087
CAT #: B507RG-WH
UPC: 847801003362
Category:
5" Reflector Recessed Lighting Trims
Company wide:
0
in stock
Elite Lighting
SATIN HAZE
ELI B507-SHZ-WH SATIN HAZE RING/WHITE TRIM
Item #: 515164
CAT #: B507-SHZ-WH
UPC:
Category:
5" Reflector Recessed Lighting Trims
Company wide:
0
in stock
Cooper Lighting Solutions
Met 5020rg 5" Trim Reflector Cone W
5" Trim Reflector Cone White Trim With Residential Gold Reflector
Item #: 562187
CAT #: 5020RG
UPC: 662400602798
Category:
5" Reflector Recessed Lighting Trims
Company wide:
0
in stock
Cooper Lighting Solutions
5" Trim Reflector Cone, White/White
5 Inch Trim Reflector Cone White Trim with White Reflector
Item #: 308009
CAT #: 5020P
UPC: 662400602781
Category:
5" Reflector Recessed Lighting Trims
Company wide:
0
in stock
Cooper Lighting Solutions
5" Trim Full Reflector, White/Clear
5" Trim Reflector, Color: White Trim with Clear Specular Reflector. For use with: H5 Series Housing.
Item #: 449751
CAT #: 5021SC
UPC: 662400602828
Category:
5" Reflector Recessed Lighting Trims
Company wide:
0
in stock
Cooper Lighting Solutions
5" Trim Reflector Cone, White/Clear
5 Inch Trim Reflector Cone White Trim with Clear Specular Reflector
Item #: 207715
CAT #: 5020SC
UPC: 662400602767
Category:
5" Reflector Recessed Lighting Trims
Company wide:
0
in stock
Cooper Lighting Solutions
5" Trim, Reflector Cone, Satin Nickel
5 Inch Trim, Reflector Cone, Satin Nickel Trim with Satin Nickel Reflector
Item #: 512542
CAT #: 5020SN
UPC: 623961112843
Category:
5" Reflector Recessed Lighting Trims
Company wide:
0
in stock
Cooper Lighting Solutions
5" Trim Reflector Cone, White/Haze
5 Inch Trim Reflector Cone White Trim with Haze Reflector
Item #: 653797
CAT #: 5020H
UPC: 622697053390
Category:
5" Reflector Recessed Lighting Trims
Company wide:
0
in stock
Cooper Lighting Solutions
Full Reflector Trim, White Trim w/ Haze Reflector
HAL 5021H Full Reflector Trim, White Trim w/ Haze Reflector
Item #: 449750
CAT #: 5021H
UPC: 622697053406
Category:
5" Reflector Recessed Lighting Trims
Company wide:
0
in stock
Lightolier
Reflector Trim, Deep Anodized, 5", Clear Diffuse
Reflector Trim, Deep Anodized, 5", Clear Diffuse
Item #: 126048
CAT #: 1046
UPC: 784197120689
Category:
5" Reflector Recessed Lighting Trims
Company wide:
0
in stock