Shower Trim, Baffle, 5", White

Item #: 482152

Cat #: B535W-WH

UPC: 847801047885

Documents & Guides
Shower Trim, Baffle, 5 in, White
Sign In or Register to view pricing and more.

No associated products found.

Overview

Shower Trim, Baffle, 5 in, White
Also known as: 847801047885, B535W-WH

Specifications

Diameter: 5 in
Color: White
Type: Trim, Wet Location
Diameter: 5 in
Type: Trim, Wet Location
Color: White

Customer Reviews

No reviews for this product
(0)