5" Stepped Baffle Trim, White Baffle/White Trim

Item #: 29786

Cat #: B530W-WH

UPC: 847801003294

Documents & Guides
Stepped Baffle Trim, Diameter: 5 inch, Color: White Baffle/White Trim
Sign In or Register to view pricing and more.

No associated products found.

Overview

Stepped Baffle Trim, Diameter: 5 inch, Color: White Baffle/White Trim
Stepped Baffle Trim, Diameter: 5 inch, Color: White Baffle/White Trim
Also known as: 847801003294, B530W-WH

Specifications

Diameter: 5 in
Color: White
Type: Baffle Trim
Diameter: 5 in
Type: Baffle Trim
Color: White

Customer Reviews

No reviews for this product
(0)