5IN TRIM BAFFLE BR/PAR30

Item #: 20178

Cat #: 215-WWH

UPC: 661209021939

Documents & Guides
5" Enclosed Baffle Trim
Sign In or Register to view pricing and more.

No associated products found.

Overview

5" Enclosed Baffle Trim
Also known as: 661209021939, 215-WWH

Specifications

Diameter: 5 in
Color: White
Type: Baffle Trim
Diameter: 5 in
Type: Baffle Trim
Color: White

Customer Reviews

No reviews for this product
(0)