5" Wall Wash Recessed Lighting Trims
9 Found
Juno Lighting
5" LED TRIM SCOOP WALL
Item #: 212760
CAT #: 213B-WH
UPC: 661209267276
Company wide:
0
in stock
Cooper Lighting Solutions
5" Wall Wash Trim, White/White Baffle
Item #: 301975
CAT #: 5030W
UPC: 662400664949
Company wide:
0
in stock
Juno Lighting
5" LED TRIM SCOOP WALL WASH G3
Item #: 624682
CAT #: 213G3-WWH
UPC: 661209331557
Company wide:
0
in stock
Lightolier
Wall Wash Trim, Eyelid, 5", Black Baffle
Item #: 126556
CAT #: 1035
UPC: 784197010355
Company wide:
0
in stock
Lightolier
5" W-WASH SPEC. CLEAR
Item #: 103374
CAT #: 1096
UPC: 784197293499
Company wide:
0
in stock
Discontinued
Lightolier
Wall Wish Trim, Open, 5", Clear Diffuse
Item #: 101327
CAT #: 1096CD
UPC: 784197511876
Company wide:
0
in stock
Discontinued
Juno Lighting
5 LED TRIM SCOOP WALL WASH
Item #: 280835
CAT #: 213W-WH
UPC: 661209267269
Company wide:
0
in stock
Discontinued
Lightolier
Wall Wash Trim, Eyelid, 5", White Baffle
Item #: 126279
CAT #: 1035WH
UPC: 784197103705
Company wide:
0
in stock
Lightolier
Basic Wall Washer Reflector Trim, 5", White Baffle/White Trim
Item #: 126023
CAT #: 1085
UPC: 784197120757
Company wide:
0
in stock
Discontinued
Juno Lighting
5" LED TRIM SCOOP WALL
JUN 213B-WH 5" LED TRIM SCOOP WALL
Item #: 212760
CAT #: 213B-WH
UPC: 661209267276
Category:
5" Wall Wash Recessed Lighting Trims
Company wide:
0
in stock
Cooper Lighting Solutions
5" Wall Wash Trim, White/White Baffle
5 Inch Trim Wall Wash White Trim and Scoop, White Baffle
Item #: 301975
CAT #: 5030W
UPC: 662400664949
Category:
5" Wall Wash Recessed Lighting Trims
Company wide:
0
in stock
Juno Lighting
5" LED TRIM SCOOP WALL WASH G3
5" Wall Wash Trim for Generation 3 LED Downlights, White Baffle, White Trim Ring
Item #: 624682
CAT #: 213G3-WWH
UPC: 661209331557
Category:
5" Wall Wash Recessed Lighting Trims
Company wide:
0
in stock
Lightolier
Wall Wash Trim, Eyelid, 5", Black Baffle
Wall Wash Trim, Eyelid, 5", Black BaffleWall Wash Trim, Eyelid, 5", Black Baffle
Item #: 126556
CAT #: 1035
UPC: 784197010355
Category:
5" Wall Wash Recessed Lighting Trims
Company wide:
0
in stock
Lightolier
5" W-WASH SPEC. CLEAR
LOL 1096 5" W-WASH SPEC. CLEAR
Item #: 103374
CAT #: 1096
UPC: 784197293499
Category:
5" Wall Wash Recessed Lighting Trims
Company wide:
0
in stock
Discontinued
Lightolier
Wall Wish Trim, Open, 5", Clear Diffuse
Wall Wish Trim, Open, 5", Clear Diffuse
Item #: 101327
CAT #: 1096CD
UPC: 784197511876
Category:
5" Wall Wash Recessed Lighting Trims
Company wide:
0
in stock
Discontinued
Juno Lighting
5 LED TRIM SCOOP WALL WASH
JUN 213W-WH 5 LED TRIM SCOOP WALL WASH
Item #: 280835
CAT #: 213W-WH
UPC: 661209267269
Category:
5" Wall Wash Recessed Lighting Trims
Company wide:
0
in stock
Discontinued
Lightolier
Wall Wash Trim, Eyelid, 5", White Baffle
Wall Wash Trim, Eyelid, 5", White BaffleWall Wash Trim, Eyelid, 5", White Baffle
Item #: 126279
CAT #: 1035WH
UPC: 784197103705
Category:
5" Wall Wash Recessed Lighting Trims
Company wide:
0
in stock
Lightolier
Basic Wall Washer Reflector Trim, 5", White Baffle/White Trim
Basic Wall Washer Reflector Trim, with Baffle, Diameter: 5 inch, Color: White Baffle/White Trim
Item #: 126023
CAT #: 1085
UPC: 784197120757
Category:
5" Wall Wash Recessed Lighting Trims
Company wide:
0
in stock
Discontinued