
Metal Fresnel Lens Trim, Wet Location, 5", White
Item #: 142931
Cat #: B505WH
UPC: 847801003768
Documents & Guides
Metal Fresnel Lens Trim, Wet Location, Diameter: 5 inch, Color: White
Sign In or Register to view pricing and more.
Overview
Metal Fresnel Lens Trim, Wet Location, Diameter: 5 inch, Color: White
Also known as: 847801003768, B505WH
Specifications
Diameter: | 5 in |
Color: | White |
Type: | Wet Location Trim |
Diameter: | 5 in |
Type: | Wet Location Trim |
Color: | White |
Customer Reviews
No reviews for this product
(0)