Cold Shrink, Heat Shrink

2,096 Found
3M

Heat Shrink, Heavy-Wall, 8 - 1/0 AWG, 48", Black, Pack of 5

Item #: 251424
CAT #: ITCSN-0800-48-BLACK-5-PCS
UPC: 054007089032
Sign In or Register to view pricing and more.
3M

Heat Shrink, Heavy-Wall, 250 - 750 MCM, 48", Black, Pack of 5

Item #: 141287
CAT #: ITCSN-2000-48-BLACK-5-PCS
UPC: 054007089063
Sign In or Register to view pricing and more.
3M

Wraparound Cable Repair Sleeve, 8 - 2/0 AWG, 47.2" Sleeve Length

Item #: 250010
CAT #: HDCW-35/10-1200
UPC: 001895590966
Sign In or Register to view pricing and more.
3M

Heat Shrink, Heavy-Wall, 2 - 4/0 AWG, 48", Black

Item #: 251464
CAT #: ITCSN-1100-48-BLACK-5-PCS
UPC: 054007089049
Sign In or Register to view pricing and more.
3M

Cold Shrink, 450 - 800 MCM, 12", Black

Item #: 84713
CAT #: 8428-12
UPC: 054007090564
Sign In or Register to view pricing and more.
3M

Heat Shrink, Thin-Wall, 3/8", Black, 48"

Item #: 426453
CAT #: FP301-3/8-48-BLACK-12-PCS
UPC: 051128595848
Sign In or Register to view pricing and more.
3M

Heat Shrink, Thin-Wall, 1/4", Black, 48" Pieces

Item #: 423256
CAT #: FP301-1/4-48-BLACK-12-PCS
UPC: 051128595770
Sign In or Register to view pricing and more.
Panduit

Heat Shrink, Thin-Wall, 1/16", Clear, 100' Reel

Item #: 62474
CAT #: HSTT06-CC
UPC: 074983747153
Sign In or Register to view pricing and more.
3M

Cold Shrink, 250 to 400 MCM, 12", Black

Item #: 85712
CAT #: 8427-12
UPC: 054007344599
Sign In or Register to view pricing and more.
3M

Cold Shrink, 2/0 AWG to 250 MCM, 9", Black

Item #: 85726
CAT #: 8426-9
UPC: 054007344575
Sign In or Register to view pricing and more.
3M

Heat Shrink, Thin-Wall, 1/2", Black, 48"

Item #: 426454
CAT #: FP301-1/2-48-BLACK-12-PCS
UPC: 051128595916
Sign In or Register to view pricing and more.
3M

Heat Shrink, Heavy-Wall, 3/0 AWG - 400 MCM, 48", Black, Pack of 5

Item #: 229975
CAT #: ITCSN-1500-48-BLACK-5-PCS
UPC: 054007089056
Sign In or Register to view pricing and more.
Panduit

Heat Shrink, Thick Wall, Adhesive Lined, 2 - 4/0 AWG, 48" Long

Item #: 283493
CAT #: HST1.1-48-5Y
UPC: 074983107315
Sign In or Register to view pricing and more.
3M

Cold Shrink, 10 to 1/0 AWG, 8", Black

Item #: 85681
CAT #: 8424-8
UPC: 054007423904
Sign In or Register to view pricing and more.
3M

Heat Shrink, Thin-Wall, 3/4", Black, 48"

Item #: 426455
CAT #: FP301-3/4-48-BLACK-12-PCS
UPC: 051128595985
Sign In or Register to view pricing and more.
Panduit

Heat Shrink, Heavy-Wall, 8 - 1/0 AWG, 48", Black, Pack of 5

Item #: 63012
CAT #: HST0.8-48-5Y
UPC: 074983107216
Sign In or Register to view pricing and more.
3M

Heat Shrink, Heavy-Wall, 8 - 1/0 AWG, 48", Black, Pack of 5

Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 8 AWG - 1/0 AWG, Shrink Ratio: 3:1, Insulation Diameter Range: 0.20 Inch - 0.80 Inch, Relaxed Tube Length: 48 Inch. Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications, Pack of 5
Item #: 251424
CAT #: ITCSN-0800-48-BLACK-5-PCS
UPC: 054007089032
Sign In or Register to view pricing and more.
3M

Heat Shrink, Heavy-Wall, 250 - 750 MCM, 48", Black, Pack of 5

Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 250 to 750 MCM, Shrink Ratio: 3:1, Insulation Diameter Range: 2.00 to .65 Inch, Relaxed Tube Length: 48 Inch. Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications. Package of 5 EA.
Item #: 141287
CAT #: ITCSN-2000-48-BLACK-5-PCS
UPC: 054007089063
Sign In or Register to view pricing and more.
3M

Wraparound Cable Repair Sleeve, 8 - 2/0 AWG, 47.2" Sleeve Length

Wraparound Cable Repair Sleeve, 8 - 2/0 AWG, 47.2" Sleeve Length, .39" - 1.38" Jacket Repair Use Range, 1.97" Expanded Diameter, .32" Recovered Diameter, Adhesive Lined, Cross-Linked Polyolefin
Item #: 250010
CAT #: HDCW-35/10-1200
UPC: 001895590966
Sign In or Register to view pricing and more.
3M

Heat Shrink, Heavy-Wall, 2 - 4/0 AWG, 48", Black

Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 2 AWG - 4/0 AWG, Shrink Ratio: 3:1, Insulation Diameter Range: 0.37" - 1.10", Relaxed Tube Length: 48". Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications.
Item #: 251464
CAT #: ITCSN-1100-48-BLACK-5-PCS
UPC: 054007089049
Sign In or Register to view pricing and more.
3M

Cold Shrink, 450 - 800 MCM, 12", Black

Cold Shrink Insulator, 1 kV Rated, Conductor Range 450 – 800 AWG, Insulation Diameter Range 0.95 Inch - 1.94 Inch, Relaxed Tube Length 12 Inch. For use with all Solid Dielectric (Rubber and Plastic) Insulated Wires and Cable Under 1000 Volts in Indoor, Outdoor, Direct Burial and Submersible Applications.
Item #: 84713
CAT #: 8428-12
UPC: 054007090564
Sign In or Register to view pricing and more.
3M

Heat Shrink, Thin-Wall, 3/8", Black, 48"

Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Black, Shrink Ratio: 2:1, Size: 3/8", Expanded Insulation Diameter: 0.375", Recovered Insulation Diameter: 0.187", Tube Length: 48". Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.
Item #: 426453
CAT #: FP301-3/8-48-BLACK-12-PCS
UPC: 051128595848
Sign In or Register to view pricing and more.
3M

Heat Shrink, Thin-Wall, 1/4", Black, 48" Pieces

Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Black, Shrink Ratio: 2:1, Size: 1/4", Expanded Insulation Diameter: 0.250", Recovered Insulation Diameter: 0.125", Tube Length: 48". Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.
Item #: 423256
CAT #: FP301-1/4-48-BLACK-12-PCS
UPC: 051128595770
Sign In or Register to view pricing and more.
Panduit

Heat Shrink, Thin-Wall, 1/16", Clear, 100' Reel

Heat Shrink, Thin Wall, Cross-Linked Polyolefin, 600 Volt, Color: Clear, Shrink Ratio: 2:1, Size: .06 Inch, Expanded Insulation Diameter: .06 Inch, Recovered Insulation Diameter: .03 Inch, Tube Length: 100 Foot Reel. Provides: Flame, Moisture and Abrasion Protection
Item #: 62474
CAT #: HSTT06-CC
UPC: 074983747153
Sign In or Register to view pricing and more.
3M

Cold Shrink, 250 to 400 MCM, 12", Black

Cold Shrink, Connector Insulators, Shielded Cable, 1 kV, Conductor Range 250 MCM - 400 MCM, Insulation Diameter Range 0.67 Inch - 1.38 Inch, Relaxed Tube Length 12.0 Inch. For use with all Solid Dielectric (rubber and plastic) insulated wires and cable under 1000 Volts in Indoor, Outdoor, Direct Burial and Submersible Applications.
Item #: 85712
CAT #: 8427-12
UPC: 054007344599
Sign In or Register to view pricing and more.
3M

Cold Shrink, 2/0 AWG to 250 MCM, 9", Black

Cold Shrink, Connector Insulators, Shielded Cable, 1 kV, Conductor Range 2/0 AWG - 250 MCM, Insulation Diameter Range 0.55 Inch - 1.18 Inch, Relaxed Tube Length 9.0 Inch. For use with all Solid Dielectric (rubber and plastic) insulated wires and cable under 1000 Volts in Indoor, Outdoor, Direct Burial and Submersible Applications.
Item #: 85726
CAT #: 8426-9
UPC: 054007344575
Sign In or Register to view pricing and more.
3M

Heat Shrink, Thin-Wall, 1/2", Black, 48"

Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Black, Shrink Ratio: 2:1, Size: 1/2", Expanded Insulation Diameter: 0.500", Recovered Insulation Diameter: 0.250", Tube Length: 48". Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.
Item #: 426454
CAT #: FP301-1/2-48-BLACK-12-PCS
UPC: 051128595916
Sign In or Register to view pricing and more.
3M

Heat Shrink, Heavy-Wall, 3/0 AWG - 400 MCM, 48", Black, Pack of 5

Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 3/0 to 400 MCM, Shrink Ratio: 3:1, Insulation Diameter Range: 1.5 to .5 Inch, Relaxed Tube Length: 48 Inch. Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications. 1 = 1 tube
Item #: 229975
CAT #: ITCSN-1500-48-BLACK-5-PCS
UPC: 054007089056
Sign In or Register to view pricing and more.
Panduit

Heat Shrink, Thick Wall, Adhesive Lined, 2 - 4/0 AWG, 48" Long

Heat Shrink, 2 to 4/0 AWG, Heavy Wall, Adhesive Lined, 48 Inch, Shrink Ratio: 3:1, Expanded Insulation Diameter: 1.10 Inch, Recovered Insulation Diameter: .38 Inch, Black
Item #: 283493
CAT #: HST1.1-48-5Y
UPC: 074983107315
Sign In or Register to view pricing and more.
3M

Cold Shrink, 10 to 1/0 AWG, 8", Black

Cold Shrink, Connector Insulators, Shielded Cable, 1 kV, Conductor Range: 10 AWG - 1/0 AWG, Insulation Diameter Range: 0.10" - 0.82", Relaxed Tube Length: 8.0". For use with all Solid Dielectirc (rubber and plastic) insulated wires and cable under 1000 Volts in Indoor, Outdoor, Direct Burial and Submersible Applications.
Item #: 85681
CAT #: 8424-8
UPC: 054007423904
Sign In or Register to view pricing and more.
3M

Heat Shrink, Thin-Wall, 3/4", Black, 48"

Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Black, Shrink Ratio: 2:1, Size: 3/4", Expanded Insulation Diameter: 0.750", Recovered Insulation Diameter: 0.375", Tube Length: 48". Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.
Item #: 426455
CAT #: FP301-3/4-48-BLACK-12-PCS
UPC: 051128595985
Sign In or Register to view pricing and more.
Panduit

Heat Shrink, Heavy-Wall, 8 - 1/0 AWG, 48", Black, Pack of 5

Heat Shrink, Heavy Wall, Cross-Linked Polyolefin, 600 Volt, Color: Black, Shrink Ratio 3:1, Expanded Insulation Diameter: .75 Inch, Recovered Insulation Diameter: .22 Inch, Tube Length: 48 Inch, Package of 5 Each
Item #: 63012
CAT #: HST0.8-48-5Y
UPC: 074983107216
Sign In or Register to view pricing and more.
Page 1 of 99+
2,096 Items found