Cold Shrink, 10 to 1/0 AWG, 8", Black

Item #: 85681

Cat #: 8424-8

UPC: 054007423904

Sign In or Register to view pricing and more.
Documents & Guides
Cold Shrink, Connector Insulators, Shielded Cable, 1 kV, Conductor Range: 10 AWG - 1/0 AWG, Insulation Diameter Range: 0.10" - 0.82", Relaxed Tube Length: 8.0". For use with all Solid Dielectirc (rubber and plastic) insulated wires and cable under 1000 Volts in Indoor, Outdoor, Direct Burial and Submersible Applications.

Overview

Cold Shrink, Connector Insulators, Shielded Cable, 1 kV, Conductor Range: 10 AWG - 1/0 AWG, Insulation Diameter Range: 0.10" - 0.82", Relaxed Tube Length: 8.0". For use with all Solid Dielectirc (rubber and plastic) insulated wires and cable under 1000 Volts in Indoor, Outdoor, Direct Burial and Submersible Applications.
3Mâ„¢ 8420 Connector Insulator is designed for use on all solid dielectric insulated wires and cable splices. This cold shrink insulator offers moisture-tight sealing while maintaining its prolonged resiliency and pressure. It is ideal for insulating secondary splices, direct-buried or submersible, dig-in repairs and physical protection of high-voltage, air-insulated connectors or lugs. ANSI Certified and RoHS 2011/65/EU Compliant.
Also known as: 054007423904, 8424-8

Specifications

Volts AC: 1000
Color: Black
Length: 8 in
Allowable Gauge Range: 10 - 1/0
Volts AC: 1000
Length: 8 in
Color: Black
Allowable Gauge Range: 10 - 1/0

Customer Reviews

No reviews for this product
(0)