Wraparound Cable Repair Sleeve, 8 - 2/0 AWG, 47.2" Sleeve Length

Item #: 250010

Cat #: HDCW-35/10-1200

UPC: 001895590966

Documents & Guides
Wraparound Cable Repair Sleeve, 8 - 2/0 AWG, 47.2" Sleeve Length, .39" - 1.38" Jacket Repair Use Range, 1.97" Expanded Diameter, .32" Recovered Diameter, Adhesive Lined, Cross-Linked Polyolefin
Sign In or Register to view pricing and more.

No associated products found.

Overview

Wraparound Cable Repair Sleeve, 8 - 2/0 AWG, 47.2" Sleeve Length, .39" - 1.38" Jacket Repair Use Range, 1.97" Expanded Diameter, .32" Recovered Diameter, Adhesive Lined, Cross-Linked Polyolefin
3M™ Heat Shrink Wraparound Cable Repair Wrap Sleeves HDCW are designed to quickly repair damaged cable jacketing. They may also be used to rejacket in-line splices.
Also known as: 001895590966, HDCW-35/10-1200

Specifications

Color: Black
Length: 47.200 in
Allowable Gauge Range: 8 - 2/0
Color: Black
Allowable Gauge Range: 8 - 2/0
Length: 47.200 in

Customer Reviews

No reviews for this product
(0)