Heat Shrink, Heavy-Wall, 8 - 1/0 AWG, 48", Black, Pack of 5

Item #: 251424

Cat #: ITCSN-0800-48-BLACK-5-PCS

UPC: 054007089032

Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 8 AWG - 1/0 AWG, Shrink Ratio: 3:1, Insulation Diameter Range: 0.20 Inch - 0.80 Inch, Relaxed Tube Length: 48 Inch. Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications, Pack of 5
Sign In or Register to view pricing and more.

No associated products found.

Overview

Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 8 AWG - 1/0 AWG, Shrink Ratio: 3:1, Insulation Diameter Range: 0.20 Inch - 0.80 Inch, Relaxed Tube Length: 48 Inch. Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications, Pack of 5
3M™ Heat Shrink Cable Sleeve ITCSN is a heavy wall sleeve that provides abrasion, corrosion and chemical resistance. This sleeve has a 3:1 shrink ratio to offer electrical insulation for 1 kV rated applications. It features a cross linked polyolefin construction that provides moisture seal protection.
Also known as: 054007089032, ITCSN-0800-48-BLACK-5-PCS

Specifications

Material: Polyolefin
Volts AC: 1000
Color: Black
Length: 48 in
Allowable Gauge Range: 8 - 1/0
Material: Polyolefin
Color: Black
Allowable Gauge Range: 8 - 1/0
Volts AC: 1000
Length: 48 in

Customer Reviews

No reviews for this product
(0)