Heat Shrink, Thin-Wall, 1/16", Clear, 100' Reel
Item #: 62474
Cat #: HSTT06-CC
UPC: 074983747153
Documents & Guides
Heat Shrink, Thin Wall, Cross-Linked Polyolefin, 600 Volt, Color: Clear, Shrink Ratio: 2:1, Size: .06 Inch, Expanded Insulation Diameter: .06 Inch, Recovered Insulation Diameter: .03 Inch, Tube Length: 100 Foot Reel. Provides: Flame, Moisture and Abrasion Protection
Sign In or Register to view pricing and more.
No associated products found.
Overview
Heat Shrink, Thin Wall, Cross-Linked Polyolefin, 600 Volt, Color: Clear, Shrink Ratio: 2:1, Size: .06 Inch, Expanded Insulation Diameter: .06 Inch, Recovered Insulation Diameter: .03 Inch, Tube Length: 100 Foot Reel. Provides: Flame, Moisture and Abrasion Protection
Panduit® Abrasion Protection Products provide an economical and easy way to insulate, protect, bundle and color-code components and cable. A wide variety of sizes and materials are available to meet a broad range of indoor and outdoor applications.
Also known as: 074983747153, HSTT06-CC
Specifications
Color: | Clear |
Length: | 100 ft |
Diameter: | 1/16 in |
Volts AC: | 600 |
Color: | Clear |
Diameter: | 1/16 in |
Length: | 100 ft |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)