Heat Shrink, Thick Wall, Adhesive Lined, 2 - 4/0 AWG, 48" Long

Item #: 283493

Cat #: HST1.1-48-5Y

UPC: 074983107315

Sign In or Register to view pricing and more.
Heat Shrink, 2 to 4/0 AWG, Heavy Wall, Adhesive Lined, 48 Inch, Shrink Ratio: 3:1, Expanded Insulation Diameter: 1.10 Inch, Recovered Insulation Diameter: .38 Inch, Black

Overview

Heat Shrink, 2 to 4/0 AWG, Heavy Wall, Adhesive Lined, 48 Inch, Shrink Ratio: 3:1, Expanded Insulation Diameter: 1.10 Inch, Recovered Insulation Diameter: .38 Inch, Black
The HST Series Thick Wall Heat Shrink features an adhesive lined inner wall that seals and provides excellent protection against moisture. Applications include insulating and protecting wires/cables in outdoor, wet locations.
Also known as: 074983107315, HST1.1-48-5Y

Specifications

Volts AC: 1000
Color: Black
Length: 4 ft
Allowable Gauge Range: 2 - 4/0
Volts AC: 1000
Length: 4 ft
Color: Black
Allowable Gauge Range: 2 - 4/0

Customer Reviews

No reviews for this product
(0)