1
more
Heat Shrink, Heavy-Wall, 250 - 750 MCM, 48", Black, Pack of 5
Item #: 141287
Cat #: ITCSN-2000-48-BLACK-5-PCS
UPC: 054007089063
Documents & Guides
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 250 to 750 MCM, Shrink Ratio: 3:1, Insulation Diameter Range: 2.00 to .65 Inch, Relaxed Tube Length: 48 Inch. Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications. Package of 5 EA.
Sign In or Register to view pricing and more.
No associated products found.
Overview
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 250 to 750 MCM, Shrink Ratio: 3:1, Insulation Diameter Range: 2.00 to .65 Inch, Relaxed Tube Length: 48 Inch. Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications. Package of 5 EA.
3M ITCSN heat-shrink is used for insulating secondary splices; direct-buried, submersible, or dig in repairs; and physical protection of high voltage, air-insulated connectors or lugs
Also known as: 054007089063, ITCSN-2000-48-BLACK-5-PCS
Specifications
Material: | Polyolefin |
Color: | Black |
Length: | 48 in |
Allowable Gauge Range: | 250 - 750 |
Material: | Polyolefin |
Length: | 48 in |
Color: | Black |
Allowable Gauge Range: | 250 - 750 |
Customer Reviews
No reviews for this product
(0)