Cold Shrink, 2/0 AWG to 250 MCM, 9", Black

Item #: 85726

Cat #: 8426-9

UPC: 054007344575

Documents & Guides
Cold Shrink, Connector Insulators, Shielded Cable, 1 kV, Conductor Range 2/0 AWG - 250 MCM, Insulation Diameter Range 0.55 Inch - 1.18 Inch, Relaxed Tube Length 9.0 Inch. For use with all Solid Dielectric (rubber and plastic) insulated wires and cable under 1000 Volts in Indoor, Outdoor, Direct Burial and Submersible Applications.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Cold Shrink, Connector Insulators, Shielded Cable, 1 kV, Conductor Range 2/0 AWG - 250 MCM, Insulation Diameter Range 0.55 Inch - 1.18 Inch, Relaxed Tube Length 9.0 Inch. For use with all Solid Dielectric (rubber and plastic) insulated wires and cable under 1000 Volts in Indoor, Outdoor, Direct Burial and Submersible Applications.
3M™ Cold Shrink Connector Insulators 8420 and 8430 Series are designed using 3M’s proprietary cold shrink delivery system. Products are supplied prestretched on a removable core for efficiency and ease of installation. Removal of the core (unwinding) after positioning the splice allows the product to shrink into position forming a moisture-tight seal. The live memory action of the specially formulated EPDM material promotes a permanent, durable environmental seal and insulation.
Also known as: 054007344575, 8426-9

Specifications

Volts AC: 1000
Color: Black
Length: 9 in
Allowable Gauge Range: 2/0 - 250
Volts AC: 1000
Length: 9 in
Color: Black
Allowable Gauge Range: 2/0 - 250

Customer Reviews

No reviews for this product
(0)