Heat Shrink, Heavy-Wall, 8 - 1/0 AWG, 48", Black, Pack of 5

Item #: 63012

Cat #: HST0.8-48-5Y

UPC: 074983107216

Documents & Guides
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin, 600 Volt, Color: Black, Shrink Ratio 3:1, Expanded Insulation Diameter: .75 Inch, Recovered Insulation Diameter: .22 Inch, Tube Length: 48 Inch, Package of 5 Each
Sign In or Register to view pricing and more.

No associated products found.

Overview

Heat Shrink, Heavy Wall, Cross-Linked Polyolefin, 600 Volt, Color: Black, Shrink Ratio 3:1, Expanded Insulation Diameter: .75 Inch, Recovered Insulation Diameter: .22 Inch, Tube Length: 48 Inch, Package of 5 Each
The HST Series Thick Wall Heat Shrink features an adhesive lined inner wall that seals and provides excellent protection against moisture. Applications include insulating and protecting wires/cables in outdoor, wet locations.
Also known as: 074983107216, HST0.8-48-5Y

Specifications

Color: Black
Volts AC: 600
Length: 48 in
Allowable Gauge Range: 8 - 1/0
Color: Black
Length: 48 in
Volts AC: 600
Allowable Gauge Range: 8 - 1/0

Customer Reviews

No reviews for this product
(0)