Enclosure Heat Exchangers

53 Found
nVent Hoffman

Heat Exchanger, 115V, 20" x 7.50" x 3"

Item #: 19725
CAT #: XR200416012
UPC: 783510113360
Sign In or Register to view pricing and more.
nVent Hoffman

Thermoelectric Dehumidifier

Item #: 121306
CAT #: H2OMITTER
UPC: 783510177621
Sign In or Register to view pricing and more.
nVent Hoffman

Heat Exchanger, 115V, 29.66" x 10.24" x 5.92"

Item #: 16070
CAT #: XR291816012
UPC: 783510113421
Sign In or Register to view pricing and more.
nVent Hoffman

Heat Exchanger, Type: Sealed Enclosure, 115VAC, Steel/Light Gray

Item #: 323874
CAT #: TX231416100
UPC: 783510188542
Sign In or Register to view pricing and more.
nVent Hoffman

Heat Exchanger, Type: Sealed Enclosure, 115VAC, Steel/Light Gray

Item #: 16139
CAT #: XR290816012
UPC: 783510113384
Sign In or Register to view pricing and more.
nVent Hoffman

Heat Exchanger, 115V, 59.66" x 15.24" x 9.92"

Item #: 562208
CAT #: XR608416012
UPC: 783510127046
Sign In or Register to view pricing and more.
nVent Hoffman

Heat Exchanger, 115V, 59.66" x 15.24" x 5.92"

Item #: 168241
CAT #: XR605516012
UPC: 783510113483
Sign In or Register to view pricing and more.
nVent Hoffman

Heat Exchanger, 115V, 47.16" x 15.24" x 5.92"

Item #: 16008
CAT #: XR473516012
UPC: 783510113469
Sign In or Register to view pricing and more.
nVent Hoffman

Heat Exchanger, 115V, 33" x 15.7" x 8.1"

Item #: 281528
CAT #: TX332816100
UPC: 783510188566
Sign In or Register to view pricing and more.
nVent Hoffman

Heat Exchanger, 230V, 20" x 7.5" x 3"

Item #: 19705
CAT #: XR200426012
UPC: 783510113377
Sign In or Register to view pricing and more.
nVent Hoffman

Hoffman ClimaGuard MCLHE Heat Exchanger, 115 V, 0.5 A, NEMA 15/IP55

Item #: 623296
CAT #: WCHE01916002
UPC: 783510256074
Sign In or Register to view pricing and more.
nVent Hoffman

230V AIR TO WATER HX

Item #: 1000882
CAT #: WCHE04926002
UPC: 783510256142
Sign In or Register to view pricing and more.
nVent Hoffman

TX23 48DC HEX

Item #: 854529
CAT #: TX231448100
UPC: 783510188535
Sign In or Register to view pricing and more.
Rittal

A/A HEX 17 5 W/C 230V 50/60HZ TYPE12

Item #: 533498
CAT #: 3126100
UPC: 639889002890
Sign In or Register to view pricing and more.
Rittal

SK Air/Water Heat exchanger, Wall Mount, 230V

Item #: 628705
CAT #: 3375100
UPC: 639889852686
Sign In or Register to view pricing and more.
nVent Hoffman

Heat Exchanger, 230V, 59.66" x 15.24" x 9.92"

Item #: 716018
CAT #: XR608426012
UPC: 783510127053
Sign In or Register to view pricing and more.
nVent Hoffman

Heat Exchanger, 115V, 20" x 7.50" x 3"

Heat Exchanger, 115V, 50/60Hz, 20 x 7.5 x 3 Inch, Steel/Gray
Item #: 19725
CAT #: XR200416012
UPC: 783510113360
Sign In or Register to view pricing and more.
nVent Hoffman

Thermoelectric Dehumidifier

Thermoelectric Dehumidifier, 24V DC, Size/dims: 6.00x5.50x5.75", Material/finish: ABS/Gray.
Item #: 121306
CAT #: H2OMITTER
UPC: 783510177621
Sign In or Register to view pricing and more.
nVent Hoffman

Heat Exchanger, 115V, 29.66" x 10.24" x 5.92"

Heat Exchanger, 115V, 50/60Hz, 29.66 x 10.24 x 5.92 Inch, Steel/Light Gray
Item #: 16070
CAT #: XR291816012
UPC: 783510113421
Sign In or Register to view pricing and more.
nVent Hoffman

Heat Exchanger, Type: Sealed Enclosure, 115VAC, Steel/Light Gray

Heat Exchanger, Type: Sealed Enclosure, 115 Volt AC, Steel/Light Gray
Item #: 323874
CAT #: TX231416100
UPC: 783510188542
Sign In or Register to view pricing and more.
nVent Hoffman

Heat Exchanger, Type: Sealed Enclosure, 115VAC, Steel/Light Gray

Heat Exchanger, Type: Sealed Enclosure, 115 Volt AC, Steel/Light Gray
Item #: 16139
CAT #: XR290816012
UPC: 783510113384
Sign In or Register to view pricing and more.
nVent Hoffman

Heat Exchanger, 115V, 59.66" x 15.24" x 9.92"

Heat Exchanger, 115V, 50/60hz, 59.66 x 15.24 x 9.92 Inch, Steel/Light Gray
Item #: 562208
CAT #: XR608416012
UPC: 783510127046
Sign In or Register to view pricing and more.
nVent Hoffman

Heat Exchanger, 115V, 59.66" x 15.24" x 5.92"

Heat Exchanger, 115V, 50/60hz, 59.66 x 15.24 x 5.92 Inch, Steel/Light Gray
Item #: 168241
CAT #: XR605516012
UPC: 783510113483
Sign In or Register to view pricing and more.
nVent Hoffman

Heat Exchanger, 115V, 47.16" x 15.24" x 5.92"

Heat Exchanger, 115V, 50/60Hz, 47.16 x 15.24 x 5.92 Inch, Steel/Light Gray
Item #: 16008
CAT #: XR473516012
UPC: 783510113469
Sign In or Register to view pricing and more.
nVent Hoffman

Heat Exchanger, 115V, 33" x 15.7" x 8.1"

Heat Exchanger, 115V, 50/60Hz, 33 x 15.7 x 8.1 Inch, Steel/Light Gray
Item #: 281528
CAT #: TX332816100
UPC: 783510188566
Sign In or Register to view pricing and more.
nVent Hoffman

Heat Exchanger, 230V, 20" x 7.5" x 3"

Heat Exchanger, 230V, 50/60hz, 20 x 7.5 x 3 Inch, Steel/Light Gray
Item #: 19705
CAT #: XR200426012
UPC: 783510113377
Sign In or Register to view pricing and more.
nVent Hoffman

Hoffman ClimaGuard MCLHE Heat Exchanger, 115 V, 0.5 A, NEMA 15/IP55

Hoffman ClimaGuard MCLHE Heat Exchanger, 115 V, 0.5 A, NEMA 15/IP55, 194 cfm 50/60 Hz Internal Loop
Item #: 623296
CAT #: WCHE01916002
UPC: 783510256074
Sign In or Register to view pricing and more.
nVent Hoffman

230V AIR TO WATER HX

HOF WCHE04926002 230V AIR TO
Item #: 1000882
CAT #: WCHE04926002
UPC: 783510256142
Sign In or Register to view pricing and more.
nVent Hoffman

TX23 48DC HEX

HOF TX231448100 TX23 48DC HEX
Item #: 854529
CAT #: TX231448100
UPC: 783510188535
Sign In or Register to view pricing and more.
Rittal

A/A HEX 17 5 W/C 230V 50/60HZ TYPE12

TopTherm air/air heat exchanger, Wall-mounted with controller, color: RAL 7035, supply includes: Complete unit ready for connection, Plug-in terminal strip, Floating fault signal contact in case of overtemperature, description: Fully wired wall-mounted heat exchanger unit with controller and digital temperature display.
Item #: 533498
CAT #: 3126100
UPC: 639889002890
Sign In or Register to view pricing and more.
Rittal

SK Air/Water Heat exchanger, Wall Mount, 230V

SK Air/water heat exchanger, wall-mounted, 5 kW, 230 V, 1~, 50/60 Hz, Water-carrying parts: copper/brass , WHD: 450 x 1400 x 220 mm. For use in tough environments. Convenient mounting options and flexible water connection options. Partial or full internal mounting possible.
Item #: 628705
CAT #: 3375100
UPC: 639889852686
Sign In or Register to view pricing and more.
nVent Hoffman

Heat Exchanger, 230V, 59.66" x 15.24" x 9.92"

Heat Exchanger, 230V, 50/60hz, 59.66 x 15.24 x 9.92 Inch, Steel/Light Gray
Item #: 716018
CAT #: XR608426012
UPC: 783510127053
Sign In or Register to view pricing and more.
Page 1 of 4
53 Items found