Heat Exchanger, 115V, 47.16" x 15.24" x 5.92"

Item #: 16008

Cat #: XR473516012

UPC: 783510113469

Documents & Guides
Heat Exchanger, 115V, 50/60Hz, 47.16 x 15.24 x 5.92 Inch, Steel/Light Gray
Sign In or Register to view pricing and more.

No associated products found.

Overview

Heat Exchanger, 115V, 50/60Hz, 47.16 x 15.24 x 5.92 Inch, Steel/Light Gray
These high-efficiency heat exchangers have a closed-loop design that separates dirty ambient air from the clean air inside the enclosure to maintain the integrity of the enclosure and extend equipment life. Available in seven sizes, these streamlined units are designed for limited space applications, especially on narrow or shallow enclosures.
Also known as: 783510113469, XR473516012

Specifications

Color: Gray
Material: Steel
Height: 47.160 in
Width: 10.240 in
Depth: 5.920 in
IP/NEMA Rating: NEMA 12
Color: Gray
Height: 47.160 in
Depth: 5.920 in
Material: Steel
Width: 10.240 in
IP/NEMA Rating: NEMA 12

Customer Reviews

No reviews for this product
(0)