![Thermoelectric Dehumidifier Thermoelectric Dehumidifier](https://rexel-cdn.com/products/hofh2omitter.jpg?i=39C17C67-074F-492D-9279-C2D1123773DC&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Thermoelectric Dehumidifier, 24V DC, Size/dims: 6.00x5.50x5.75", Material/finish: ABS/Gray.
Overview
Thermoelectric Dehumidifier, 24V DC, Size/dims: 6.00x5.50x5.75", Material/finish: ABS/Gray.
The HOFFMAN HOFH2OMITTER H2Omit Thermoelectric Dehumidifier removes moisture from the air within an enclosure, providing an inexpensive yet highly effective way to protect electronic and electrical components from condensation.
Also known as: 783510177621, H2OMITTER
Specifications
Material: | ABS |
Height: | 6 in |
Width: | 5.500 in |
Depth: | 5.750 in |
Special Program: | Hoffman On Demand |
Material: | ABS |
Width: | 5.500 in |
Special Program: | Hoffman On Demand |
Height: | 6 in |
Depth: | 5.750 in |
Customer Reviews
No reviews for this product
(0)