Heat Exchanger, Type: Sealed Enclosure, 115VAC, Steel/Light Gray

Item #: 16139

Cat #: XR290816012

UPC: 783510113384

Documents & Guides
Heat Exchanger, Type: Sealed Enclosure, 115 Volt AC, Steel/Light Gray
Sign In or Register to view pricing and more.

No associated products found.

Overview

Heat Exchanger, Type: Sealed Enclosure, 115 Volt AC, Steel/Light Gray
nVent HOFFMAN products are developed in world class test facilities, based on 70 years of enclosures experience and 30 years of cooling experience. They're rigorously tested for dust infiltration, thermal cycling, salt fog corrosion, vibration resistance and many other standards to ensure they perform.
Also known as: 783510113384, XR290816012

Specifications

Color: Light Gray
Material: Steel
IP/NEMA Rating: NEMA 12
Color: Light Gray
IP/NEMA Rating: NEMA 12
Material: Steel

Customer Reviews

No reviews for this product
(0)