Heat Exchanger, 115V, 20" x 7.50" x 3"

Item #: 19725

Cat #: XR200416012

UPC: 783510113360

Documents & Guides
Heat Exchanger, 115V, 50/60Hz, 20 x 7.5 x 3 Inch, Steel/Gray
Sign In or Register to view pricing and more.

No associated products found.

Overview

Heat Exchanger, 115V, 50/60Hz, 20 x 7.5 x 3 Inch, Steel/Gray
These high-efficiency heat exchangers have a closed-loop design that separates dirty ambient air from the clean air inside the enclosure to maintain the integrity of the enclosure and extend equipment life. Available in seven sizes, these streamlined units are designed for limited space applications, especially on narrow or shallow enclosures.
Also known as: 783510113360, XR200416012

Specifications

Height: 20 in
Depth: 3 in
Color: Gray
Material: Steel
Width: 7.500 in
IP/NEMA Rating: NEMA 12
Height: 20 in
Color: Gray
Width: 7.500 in
Depth: 3 in
Material: Steel
IP/NEMA Rating: NEMA 12

Customer Reviews

No reviews for this product
(0)