
Heat Exchanger, 115V, 59.66" x 15.24" x 5.92"
Item #: 168241
Cat #: XR605516012
UPC: 783510113483
Documents & Guides
Heat Exchanger, 115V, 50/60hz, 59.66 x 15.24 x 5.92 Inch, Steel/Light Gray
Sign In or Register to view pricing and more.
Overview
Heat Exchanger, 115V, 50/60hz, 59.66 x 15.24 x 5.92 Inch, Steel/Light Gray
nVent HOFFMAN products are developed in world class test facilities, based on 70 years of enclosures experience and 30 years of cooling experience. They're rigorously tested for dust infiltration, thermal cycling, salt fog corrosion, vibration resistance and many other standards to ensure they perform.
Also known as: 783510113483, XR605516012
Specifications
Color: | Light Gray |
Material: | Steel |
IP/NEMA Rating: | NEMA 12 |
Color: | Light Gray |
IP/NEMA Rating: | NEMA 12 |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)