Heat Exchanger, 115V, 29.66" x 10.24" x 5.92"

Item #: 16070

Cat #: XR291816012

UPC: 783510113421

Documents & Guides
Heat Exchanger, 115V, 50/60Hz, 29.66 x 10.24 x 5.92 Inch, Steel/Light Gray
Sign In or Register to view pricing and more.

No associated products found.

Overview

Heat Exchanger, 115V, 50/60Hz, 29.66 x 10.24 x 5.92 Inch, Steel/Light Gray
Heat Exchanger, 115V, 50/60Hz, Size/Dims: 29.66x10.24x5.92, Material/Finish: Steel/LtGray.
Also known as: 783510113421, XR291816012

Specifications

Color: Gray
Material: Steel
Height: 29.660 in
Width: 10.240 in
Depth: 5.920 in
IP/NEMA Rating: NEMA 12
Color: Gray
Height: 29.660 in
Depth: 5.920 in
Material: Steel
Width: 10.240 in
IP/NEMA Rating: NEMA 12

Customer Reviews

No reviews for this product
(0)