Heat Exchanger, 115V, 33" x 15.7" x 8.1"

Item #: 281528

Cat #: TX332816100

UPC: 783510188566

Documents & Guides
Heat Exchanger, 115V, 50/60Hz, 33 x 15.7 x 8.1 Inch, Steel/Light Gray
Sign In or Register to view pricing and more.

No associated products found.

Overview

Heat Exchanger, 115V, 50/60Hz, 33 x 15.7 x 8.1 Inch, Steel/Light Gray
nVent Hoffman’s ClimaGuard Outdoor Heat Exchangers offer reliable closed-loop cooling while sealing out harsh environments including temperature extremes, dirt, dust, corrosive elements and wind-driven rain. This robust heat exchanger features a double-crimped and dip-sealed core, allowing efficient thermal transfer while ensuring maximum protection against leaks. With ClimaGuard Outdoor Heat Exchangers providing a tight seal against air and water infiltration, units can be simply surface- or recess-mounted to an enclosure with no loss of enclosure integrity.
Also known as: 783510188566, TX332816100

Specifications

Mounting: Panel
Color: Gray
Height: 33 in
Material: Steel
Depth: 8.100 in
Width: 15.700 in
IP/NEMA Rating: NEMA 12
Mounting: Panel
Height: 33 in
Depth: 8.100 in
IP/NEMA Rating: NEMA 12
Color: Gray
Material: Steel
Width: 15.700 in

Customer Reviews

No reviews for this product
(0)