SK Air/Water Heat exchanger, Wall Mount, 230V

Item #: 628705

Cat #: 3375100

UPC: 639889852686

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
SK Air/water heat exchanger, wall-mounted, 5 kW, 230 V, 1~, 50/60 Hz, Water-carrying parts: copper/brass , WHD: 450 x 1400 x 220 mm. For use in tough environments. Convenient mounting options and flexible water connection options. Partial or full internal mounting possible.

Overview

SK Air/water heat exchanger, wall-mounted, 5 kW, 230 V, 1~, 50/60 Hz, Water-carrying parts: copper/brass , WHD: 450 x 1400 x 220 mm. For use in tough environments. Convenient mounting options and flexible water connection options. Partial or full internal mounting possible.
Air/water heat exchangers are for use in harsh environments and temperature ranges up to +70 °C. User-friendly assembly plus flexible water connection options. External mounting or full internal mounting are supported.
Also known as: 639889852686, 3375100

Specifications

IP/NEMA Rating: IP55
Width: 450 mm
IP/NEMA Rating: IP55
Width: 450 mm

Customer Reviews

No reviews for this product
(0)