NEMA Size 5

17 Found
TES Electric

Inductive sensor XSD 80x80x40, plastic, Sn60mm, 24...240 VAC, terminals

Item #: 292572
CAT #: XSDA600519H7
UPC: 785901685555
Company wide:
0 in stock
EGS

SIZE 5 CFVNR

Item #: 261747
CAT #: CE5KB
UPC: 888888005290
Company wide:
0 in stock
Allen-Bradley

Starter, Size 5, Full Voltage, 600VAC, 270A, 120VAC Coil, NEMA 4/4X

Item #: 603832
CAT #: 509-FCD-A2N
UPC: 662468991445
Company wide:
0 in stock
Square D

STARTER 600VAC

Item #: 214127
CAT #: 8536SGG1V03
UPC: 785901854630
Company wide:
0 in stock
Eaton

ETN A27CGE45B057 Definite Purpose C

Item #: 186042
CAT #: A27CGE45B057
UPC: 782116911271
Company wide:
0 in stock
Eaton

Enclosed NEMA Full Voltage Non-reversing Starter

Item #: 288745
CAT #: ECN0551AAA
UPC: 782114016497
Company wide:
0 in stock
TES Electric

Emergency stop rope pull switches XY2C, mounting kit, Ø 3.2 mm, L 10.5 m

Item #: 169094
CAT #: XY2CZ9310
UPC: 785901873259
Company wide:
0 in stock
Square D

NEMA Motor Starter, Type S, nonreversing, Size 5, 270A, 200 HP at 460 VAC

Item #: 572475
CAT #: 8536SGW11V06
UPC: 785901503736
Company wide:
0 in stock
Square D

SQD 8606SGK1QV81S AUTOTRFMR STARTER

Item #: 606218
CAT #: 8606SGK1QV81S
UPC: 785901885085
Company wide:
0 in stock
Eaton

Contactor-nr 120v Coil Sz5 270a 3pole N1

Item #: 1314581
CAT #: ECN0151A3A
UPC: 782114017180
Company wide:
0 in stock
Eaton

NEMA FVNR SZ 6-ENCL1 120

Item #: 1890154
CAT #: ECN0561AAA
UPC: 782114016282
Company wide:
0 in stock
Eaton

ETN A27CGF45B024 Definite Purpose C

Item #: 119933
CAT #: A27CGF45B024
UPC: 786685291574
Company wide:
0 in stock
Square D

STARTER 600VAC

Item #: 403743
CAT #: 8536SGG1V08
UPC: 785901620006
Company wide:
0 in stock
Square D

8536SGG1V02S

Item #: 260132
CAT #: 8536SGG1V02S
UPC: 785901854715
Company wide:
0 in stock
Square D

STARTER 600VAC

Item #: 215882
CAT #: 8536SGG1V06
UPC: 785901854708
Company wide:
0 in stock
Square D

STARTER 600VAC

Item #: 312956
CAT #: 8536SGA1V02S
UPC: 785901019497
Company wide:
0 in stock
TES Electric

Inductive sensor XSD 80x80x40, plastic, Sn60mm, 24...240 VAC, terminals

Inductive proximity sensors XS, inductive sensor XSD 80x80x40, plastic, Sn60mm, 24...240 VAC, terminals
Item #: 292572
CAT #: XSDA600519H7
UPC: 785901685555
Category: NEMA Size 5
Company wide:
0 in stock
EGS

SIZE 5 CFVNR

SIZE 5 CFVNR
Item #: 261747
CAT #: CE5KB
UPC: 888888005290
Category: NEMA Size 5
Company wide:
0 in stock
Allen-Bradley

Starter, Size 5, Full Voltage, 600VAC, 270A, 120VAC Coil, NEMA 4/4X

Starter, Size 5, Full Voltage, 600 Volt AC, 270 Amp, 120 Volt Coil, Eutectic Alloy, Overload Relay, NEMA 4/4X, Stainless Steel Enclosure
Item #: 603832
CAT #: 509-FCD-A2N
UPC: 662468991445
Category: NEMA Size 5
Company wide:
0 in stock
Square D

STARTER 600VAC

SQD 8536SGG1V03 STARTER 600VAC
Item #: 214127
CAT #: 8536SGG1V03
UPC: 785901854630
Category: NEMA Size 5
Company wide:
0 in stock
Eaton

ETN A27CGE45B057 Definite Purpose C

C-H A27CGE45B057 DEFINITE PUR
Item #: 186042
CAT #: A27CGE45B057
UPC: 782116911271
Category: NEMA Size 5
Company wide:
0 in stock
Eaton

Enclosed NEMA Full Voltage Non-reversing Starter

NEMA Freedom Starter, Non-combination, 3-phase Magnetic, Size 5, NEMA Type 1, Indoor
Item #: 288745
CAT #: ECN0551AAA
UPC: 782114016497
Category: NEMA Size 5
Company wide:
0 in stock
TES Electric

Emergency stop rope pull switches XY2C, mounting kit, Ø 3.2 mm, L 10.5 m

Emergency stop rope pull switches XY2C, mounting kit, Ø 3.2 mm, L 10.5 m
Item #: 169094
CAT #: XY2CZ9310
UPC: 785901873259
Category: NEMA Size 5
Company wide:
0 in stock
Square D

NEMA Motor Starter, Type S, nonreversing, Size 5, 270A, 200 HP at 460 VAC

NEMA Motor Starter, Type S, nonreversing, Size 5, 270A, 200 HP at 460 VAC, 3 phase, 3 pole, melting alloy, 480 VAC coil, NEMA 4/4X, 10 kA SSCR
Item #: 572475
CAT #: 8536SGW11V06
UPC: 785901503736
Category: NEMA Size 5
Company wide:
0 in stock
Square D

SQD 8606SGK1QV81S AUTOTRFMR STARTER

SQD 8606SGK1QV81S AUTOTRFMR STARTER 600VAC 270A
Item #: 606218
CAT #: 8606SGK1QV81S
UPC: 785901885085
Category: NEMA Size 5
Company wide:
0 in stock
Eaton

Contactor-nr 120v Coil Sz5 270a 3pole N1

Enclosed NEMA Full Voltage Non-reversing Contactor, Freedom, 3-phase Magnetic, Size 5, 120 V Coil, NEMA Type 1, Indoor
Item #: 1314581
CAT #: ECN0151A3A
UPC: 782114017180
Category: NEMA Size 5
Company wide:
0 in stock
Eaton

NEMA FVNR SZ 6-ENCL1 120

Eaton Freedom NEMA motor control starter, 110V/50 Hz-120V/60 Hz, NEMA 1, Non-combination non-reversing starter, NEMA size 6
Item #: 1890154
CAT #: ECN0561AAA
UPC: 782114016282
Category: NEMA Size 5
Company wide:
0 in stock
Eaton

ETN A27CGF45B024 Definite Purpose C

C-H A27CGF45B024 DEFINITE PUR
Item #: 119933
CAT #: A27CGF45B024
UPC: 786685291574
Category: NEMA Size 5
Company wide:
0 in stock
Square D

STARTER 600VAC

SQD 8536SGG1V08 STARTER 600VAC
Item #: 403743
CAT #: 8536SGG1V08
UPC: 785901620006
Category: NEMA Size 5
Company wide:
0 in stock
Square D

8536SGG1V02S

SQD 8536SGG1V02S
Item #: 260132
CAT #: 8536SGG1V02S
UPC: 785901854715
Category: NEMA Size 5
Company wide:
0 in stock
Square D

STARTER 600VAC

SQD 8536SGG1V06 STARTER 600VAC
Item #: 215882
CAT #: 8536SGG1V06
UPC: 785901854708
Category: NEMA Size 5
Company wide:
0 in stock
Square D

STARTER 600VAC

SQD 8536SGA1V02S STARTER 600VAC
Item #: 312956
CAT #: 8536SGA1V02S
UPC: 785901019497
Category: NEMA Size 5
Company wide:
0 in stock
Page 1 of 2
17 Items found