STARTER 600VAC

Item #: 312956

Cat #: 8536SGA1V02S

UPC: 785901019497

Sign In or Register to view pricing and more.
SQD 8536SGA1V02S STARTER 600VAC

Overview

SQD 8536SGA1V02S STARTER 600VAC
Also known as: 785901019497, 8536SGA1V02S

Specifications

Phase: 3
Poles: 3
Size: 5
Standards: California Proposition 65
IP/NEMA Rating: NEMA 12
Phase: 3
Size: 5
IP/NEMA Rating: NEMA 12
Poles: 3
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)