STARTER 600VAC

Item #: 215882

Cat #: 8536SGG1V06

UPC: 785901854708

Sign In or Register to view pricing and more.
SQD 8536SGG1V06 STARTER 600VAC

Overview

SQD 8536SGG1V06 STARTER 600VAC
Also known as: 785901854708, 8536SGG1V06

Specifications

Phase: 3
Poles: 3
IP/NEMA Rating: NEMA 1
Size: 5
Standards: California Proposition 65
Phase: 3
IP/NEMA Rating: NEMA 1
Standards: California Proposition 65
Poles: 3
Size: 5

Customer Reviews

No reviews for this product
(0)