This product may not be available in all locations.


8536SGG1V02S
Item #: 260132
Cat #: 8536SGG1V02S
UPC: 785901854715
Documents & Guides
SQD 8536SGG1V02S
Sign In or Register to view pricing and more.
No associated products found.
Overview
SQD 8536SGG1V02S
Also known as: 785901854715, 8536SGG1V02S
Specifications
Phase: | 3 |
Poles: | 3 |
IP/NEMA Rating: | NEMA 1 |
Size: | 5 |
Standards: | California Proposition 65 |
Phase: | 3 |
IP/NEMA Rating: | NEMA 1 |
Standards: | California Proposition 65 |
Poles: | 3 |
Size: | 5 |
Customer Reviews
No reviews for this product
(0)