Starter, Size 5, Full Voltage, 600VAC, 270A, 120VAC Coil, NEMA 4/4X

Item #: 603832

Cat #: 509-FCD-A2N

UPC: 662468991445

Starter, Size 5, Full Voltage, 600 Volt AC, 270 Amp, 120 Volt Coil, Eutectic Alloy, Overload Relay, NEMA 4/4X, Stainless Steel Enclosure
Sign In or Register to view pricing and more.

No associated products found.

Overview

Starter, Size 5, Full Voltage, 600 Volt AC, 270 Amp, 120 Volt Coil, Eutectic Alloy, Overload Relay, NEMA 4/4X, Stainless Steel Enclosure
Also known as: 662468991445, 509-FCD-A2N

Specifications

Volts AC Control: 120
Phase: 3
Amps: 270
Poles: 3
Type: Starter, Full Voltage
Mounting: Surface
Size: 5
Material: Stainless Steel
Volts AC: 600
IP/NEMA Rating: NEMA 4X, NEMA 4
Volts AC Control: 120
Amps: 270
Type: Starter, Full Voltage
Size: 5
Volts AC: 600
Phase: 3
Poles: 3
Mounting: Surface
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X, NEMA 4

Customer Reviews

No reviews for this product
(0)