STARTER 600VAC

Item #: 403743

Cat #: 8536SGG1V08

UPC: 785901620006

Documents & Guides
SQD 8536SGG1V08 STARTER 600VAC
Sign In or Register to view pricing and more.

No associated products found.

Overview

SQD 8536SGG1V08 STARTER 600VAC
Also known as: 785901620006, 8536SGG1V08

Specifications

Phase: 3
Poles: 3
Type: Starter
IP/NEMA Rating: NEMA 1
Size: 5
Standards: California Proposition 65
Phase: 3
Type: Starter
Size: 5
Poles: 3
IP/NEMA Rating: NEMA 1
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)