Inductive sensor XSD 80x80x40, plastic, Sn60mm, 24...240 VAC, terminals

Item #: 292572

Cat #: XSDA600519H7

UPC: 785901685555

Inductive proximity sensors XS, inductive sensor XSD 80x80x40, plastic, Sn60mm, 24...240 VAC, terminals
Sign In or Register to view pricing and more.

No associated products found.

Overview

Inductive proximity sensors XS, inductive sensor XSD 80x80x40, plastic, Sn60mm, 24...240 VAC, terminals
The XS range is an offer of inductive proximity sensors for the detection, without physical contact, of metal objects. The advantages of inductive detection are numerous, no physical contact with the object to be detected. Thus avoiding wear and enabling detection of fragile or freshly painted objects. High operating rates. Fast response. Excellent resistance to industrial environments (robust products, fully encapsulated in resin). This product is a flat format, 80mm x 80mm x 40mm, non flush mountable sensor. It features a plastic case and a 1/2 NPT cable entry. It has a sensing distance of 60mm. Two-wire, AC supply, 24V to 240V, NO or NC function programmable.
Also known as: 785901685555, XSDA600519H7

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)