NEMA Size 1

155 Found
Square D

Starter, Size 1, 27A, 600VAC, 208VAC Coil, Non-Reversing, 3P

Item #: 304018
CAT #: 8536SCG3V08
UPC: 78590176581
Company wide:
0 in stock
Square D

Starter, Size 1, 27A, 600VAC, 120VAC Coil, Non-Reversing, 3P

Item #: 54021
CAT #: 8536SCG3V02S
UPC: 78590186472
Company wide:
0 in stock
Allen-Bradley

FULL VOLTAGE

Item #: 68316
CAT #: 509-BAD
UPC: 781180160783
Company wide:
0 in stock
Square D

TeSys VARIO - Switch body for switch-disconnector - 3 poles - 125 A

Item #: 275913
CAT #: V5
UPC: 785901301486
Company wide:
0 in stock
Square D

Motor Starter, Type S, Size 1, 27A, 10 HP, 3PH, 3P, Motor Logic, 120VAC Coil, NEMA 1

Item #: 527680
CAT #: 8536SCG3V02H30S
UPC: 785901807025
Company wide:
0 in stock
Square D

Starter, Size 1, 27A, 600VAC, 208VAC Coil, Non-Reversing, 3P

Item #: 230039
CAT #: 8536SCA3V08
UPC: 785901765028
Company wide:
0 in stock
Eaton

Starter, NEMA Size 1, 27A, Type 1, Non-Reversing, 120VAC Coil

Item #: 103073
CAT #: ECN0511AAA
UPC: 782114015971
Company wide:
0 in stock
Appleton

STR 1 FVNR 480 C-H

Item #: 456043
CAT #: AE1BA4W1
UPC: 781381890953
Company wide:
0 in stock
Eaton

Starter, NEMA Size 1, 27A, Type 1, Non-Reversing, 120VAC Coil

Item #: 629129
CAT #: ECN0511AAA-R63/C
UPC: 786685450568
Company wide:
0 in stock
Allen-Bradley

Starter, Full Voltage, 120VAC Coil, Solid State Relay, NEMA Size 1

Item #: 227558
CAT #: 509-BAD-A2G
UPC: 662468579780
Company wide:
0 in stock
Allen-Bradley

NEMA 3 Phase Non-Reversing Starter, 3 Ph, Open, Non-Combo Starter

Item #: 76477
CAT #: 509-BOD-A2E
UPC: 662468571753
Company wide:
0 in stock
EGS

Starter, Enclosed, FVNR, NEMA Size 1, Explosionproof, Class 1, Div. 1-2, Group B,C,D

Item #: 261652
CAT #: CE1KA
UPC: 888888801441
Company wide:
0 in stock
ABB

Starter, Magnetic, NEMA Size 1, 3PH, 120VAC Coil, 600VAC, 27A, Open

Item #: 834002
CAT #: CR306C002AAB
UPC: 783166356012
Company wide:
0 in stock
Square D

Starter, Size 1, 27A, 600VAC, 240VAC Coil, Non-Reversing, 3P

Item #: 54272
CAT #: 8536SCG3V03
UPC: 78590187192
Company wide:
0 in stock
Soraa

SORA SM16-07-10D-927-03 VIVID 2 10W

Item #: 706004
CAT #: SM16-07-10D-927-03
UPC: 849565009192
Company wide:
0 in stock
Allen-Bradley

NEMA NEMA 1

Item #: 74874
CAT #: 512-BACD-24R
UPC: 662072268704
Company wide:
0 in stock
Square D

Starter, Size 1, 27A, 600VAC, 208VAC Coil, Non-Reversing, 3P

Starter, Size 1, 27 Amp, 600 Volt AC, 208 Volt AC Coil, Non-Reversing, NEMA 1 Enclosure, 3-Pole, Thermal Overloads
Item #: 304018
CAT #: 8536SCG3V08
UPC: 78590176581
Category: NEMA Size 1
Company wide:
0 in stock
Square D

Starter, Size 1, 27A, 600VAC, 120VAC Coil, Non-Reversing, 3P

Starter, Size 1, 27 Amp, 600 Volt AC, 120 Volt AC Coil, Non-Reversing, NEMA 1 Enclosure, 3-Pole, Thermal Overloads
Item #: 54021
CAT #: 8536SCG3V02S
UPC: 78590186472
Category: NEMA Size 1
Company wide:
0 in stock
Allen-Bradley

FULL VOLTAGE

AB 509-BAD FULL VOLTAGE
Item #: 68316
CAT #: 509-BAD
UPC: 781180160783
Category: NEMA Size 1
Company wide:
0 in stock
Square D

TeSys VARIO - Switch body for switch-disconnector - 3 poles - 125 A

TeSys VARIO - Switch body for switch-disconnector - 3 poles - 125 A
Item #: 275913
CAT #: V5
UPC: 785901301486
Category: NEMA Size 1
Company wide:
0 in stock
Square D

Motor Starter, Type S, Size 1, 27A, 10 HP, 3PH, 3P, Motor Logic, 120VAC Coil, NEMA 1

NEMA Motor Starter, Type S, Non-Reversing, Size 1, 27 Amp, 10 Horse Power @ 460 Volt AC, up to 100 kAIC SCCR, 3-Phase, 3-Pole, Motor Logic, 120 Volt AC Coil, NEMA 1 Enclosure
Item #: 527680
CAT #: 8536SCG3V02H30S
UPC: 785901807025
Category: NEMA Size 1
Company wide:
0 in stock
Square D

Starter, Size 1, 27A, 600VAC, 208VAC Coil, Non-Reversing, 3P

Starter, Size 1, 27 Amp, 600 Volt AC, 208 Volt AC Coil, Non-Reversing, NEMA 12 Enclosure, 3-Pole, Thermal Overloads
Item #: 230039
CAT #: 8536SCA3V08
UPC: 785901765028
Category: NEMA Size 1
Company wide:
0 in stock
Eaton

Starter, NEMA Size 1, 27A, Type 1, Non-Reversing, 120VAC Coil

27 Amp, NEMA Size 1, Non-Combination, Non-Reversing Starter, Freedom, 3-Pole, 3-Phase Magnetic, Thermal Overload Relay, NEMA Type 1, Indoor, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil. Cover Control: Reset Button. Must Add Class 20 Heater Pack.
Item #: 103073
CAT #: ECN0511AAA
UPC: 782114015971
Category: NEMA Size 1
Company wide:
0 in stock
Appleton

STR 1 FVNR 480 C-H

APP AE1BA4W1 STR 1 FVNR 480 C-H
Item #: 456043
CAT #: AE1BA4W1
UPC: 781381890953
Category: NEMA Size 1
Company wide:
0 in stock
Eaton

Starter, NEMA Size 1, 27A, Type 1, Non-Reversing, 120VAC Coil

27 Amp, NEMA Size 1, Non-Combination, Non-Reversing Starter, Freedom, 3-Pole, 3-Phase Magnetic, Solid State, Overload Relay, 4 - 20 FLA, NEMA Type 1, Indoor, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil. Cover Control: Reset Button
Item #: 629129
CAT #: ECN0511AAA-R63/C
UPC: 786685450568
Category: NEMA Size 1
Company wide:
0 in stock
Allen-Bradley

Starter, Full Voltage, 120VAC Coil, Solid State Relay, NEMA Size 1

Starter, Full Voltage, NEMA Size 1, 120 Volt AC Coil, Solid State Overload Relay, 5.4 - 27 FLA, NEMA 1 Enclosure, Surface Mount
Item #: 227558
CAT #: 509-BAD-A2G
UPC: 662468579780
Category: NEMA Size 1
Company wide:
0 in stock
Allen-Bradley

NEMA 3 Phase Non-Reversing Starter, 3 Ph, Open, Non-Combo Starter

NEMA 3 Phase Non-Reversing Starter, 3 Ph, Open, Non-Combo Starter, 110 V 50 Hz, 120 V 60 Hz, Size 1, 27 A
Item #: 76477
CAT #: 509-BOD-A2E
UPC: 662468571753
Category: NEMA Size 1
Company wide:
0 in stock
EGS

Starter, Enclosed, FVNR, NEMA Size 1, Explosionproof, Class 1, Div. 1-2, Group B,C,D

Starter, Enclosed, Full Voltage Non-Reversing, NEMA Size 1, Explosionproof, Class I, Division 1 and 2, Groups B, C, D; Class II, Division 1 and 2, Groups E, F, G; Class III; NEMA 4, 4X
Item #: 261652
CAT #: CE1KA
UPC: 888888801441
Category: NEMA Size 1
Company wide:
0 in stock
ABB

Starter, Magnetic, NEMA Size 1, 3PH, 120VAC Coil, 600VAC, 27A, Open

Starter, Magnetic, NEMA Size 1, 3-Phase, 120 Volt AC Coil, 600 Volt AC, 27 Amp Rated, Open, 1 Normally Open Auxiliary Contact
Item #: 834002
CAT #: CR306C002AAB
UPC: 783166356012
Category: NEMA Size 1
Company wide:
0 in stock
Square D

Starter, Size 1, 27A, 600VAC, 240VAC Coil, Non-Reversing, 3P

Starter, Size 1, 27 Amp, 600 Volt AC, 240 Volt AC Coil, Non-Reversing, NEMA 1 Enclosure, 3-Pole, Thermal Overloads
Item #: 54272
CAT #: 8536SCG3V03
UPC: 78590187192
Category: NEMA Size 1
Company wide:
0 in stock
Soraa

SORA SM16-07-10D-927-03 VIVID 2 10W

SOR SM16-07-10D-927-03
Item #: 706004
CAT #: SM16-07-10D-927-03
UPC: 849565009192
Category: NEMA Size 1
Company wide:
0 in stock
Allen-Bradley

NEMA NEMA 1

AB 512-BACD-24R NEMA NEMA 1
Item #: 74874
CAT #: 512-BACD-24R
UPC: 662072268704
Category: NEMA Size 1
Company wide:
0 in stock
Page 1 of 10
155 Items found