Starter, Size 1, 27A, 600VAC, 240VAC Coil, Non-Reversing, 3P

Item #: 54272

Cat #: 8536SCG3V03

UPC: 78590187192

Starter, Size 1, 27 Amp, 600 Volt AC, 240 Volt AC Coil, Non-Reversing, NEMA 1 Enclosure, 3-Pole, Thermal Overloads
Sign In or Register to view pricing and more.

No associated products found.

Overview

Starter, Size 1, 27 Amp, 600 Volt AC, 240 Volt AC Coil, Non-Reversing, NEMA 1 Enclosure, 3-Pole, Thermal Overloads
Also known as: 78590187192, 8536SCG3V03

Specifications

Phase: 3
Poles: 3
Type: NEMA, Starter, Non-Reversing
Size: 1
Volts AC Control: 240
Mounting: Surface
IP/NEMA Rating: NEMA 1
Amps: 27
Volts AC: 600
Standards: California Proposition 65
Phase: 3
Type: NEMA, Starter, Non-Reversing
Volts AC Control: 240
IP/NEMA Rating: NEMA 1
Volts AC: 600
Poles: 3
Size: 1
Mounting: Surface
Amps: 27
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)