This product may not be available in all locations.

Starter, Full Voltage, 120VAC Coil, Solid State Relay, NEMA Size 1
Item #: 227558
Cat #: 509-BAD-A2G
UPC: 662468579780
Documents & Guides
Starter, Full Voltage, NEMA Size 1, 120 Volt AC Coil, Solid State Overload Relay, 5.4 - 27 FLA, NEMA 1 Enclosure, Surface Mount
Sign In or Register to view pricing and more.
No associated products found.
Overview
Starter, Full Voltage, NEMA Size 1, 120 Volt AC Coil, Solid State Overload Relay, 5.4 - 27 FLA, NEMA 1 Enclosure, Surface Mount
Also known as: 662468579780, 509-BAD-A2G
Specifications
Volts AC Control: | 120 |
Size: | 1 |
Type: | Starter, Full Voltage |
Volts AC: | 600 |
Volts AC Control: | 120 |
Type: | Starter, Full Voltage |
Size: | 1 |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)