This product may not be available in all locations.

TeSys VARIO - Switch body for switch-disconnector - 3 poles - 125 A
Item #: 275913
Cat #: V5
UPC: 785901301486
Documents & Guides
TeSys VARIO - Switch body for switch-disconnector - 3 poles - 125 A
Sign In or Register to view pricing and more.
No associated products found.
Overview
TeSys VARIO - Switch body for switch-disconnector - 3 poles - 125 A
V5 is a 3-pole switch body for TeSys Vario switch-disconnector from Schneider Electric. Rated 125A 690V, it is used in motor applications up to 37kW@400V AC-23. To be equipped with an handle and extension shaft to form a main or emergency stop switch-disconnector. Add-on modules (main pole, neutral pole, earthing module, auxiliary contacts) can complete the assembly. Available worldwide, multi-standards certified (IEC, UL, CSA, CCC, EAC, Marine), Green Premium compliant (RoHs/Reach). Multi standards certified (IEC, UL, CSA, CCC, EAC, Marine), Green Premium compliant (RoHS/REACh).
Also known as: 785901301486, V5
Specifications
Phase: | 3 |
Mounting: | Panel |
Volts AC: | 690 |
Poles: | 3 |
Type: | Disconnect Switch Body |
Amps: | 125 |
Height: | 4.920 in |
Depth: | 3.540 in |
Width: | 3.540 in |
Phase: | 3 |
Volts AC: | 690 |
Type: | Disconnect Switch Body |
Height: | 4.920 in |
Width: | 3.540 in |
Mounting: | Panel |
Poles: | 3 |
Amps: | 125 |
Depth: | 3.540 in |
Customer Reviews
No reviews for this product
(0)