Starter, NEMA Size 1, 27A, Type 1, Non-Reversing, 120VAC Coil

Item #: 629129

Cat #: ECN0511AAA-R63/C

UPC: 786685450568

Documents & Guides
27 Amp, NEMA Size 1, Non-Combination, Non-Reversing Starter, Freedom, 3-Pole, 3-Phase Magnetic, Solid State, Overload Relay, 4 - 20 FLA, NEMA Type 1, Indoor, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil. Cover Control: Reset Button
Sign In or Register to view pricing and more.

No associated products found.

Overview

27 Amp, NEMA Size 1, Non-Combination, Non-Reversing Starter, Freedom, 3-Pole, 3-Phase Magnetic, Solid State, Overload Relay, 4 - 20 FLA, NEMA Type 1, Indoor, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil. Cover Control: Reset Button
Also known as: 786685450568, ECN0511AAA-R63/C

Specifications

Volts AC Control: 120
Family / Style: Freedom
Phase: 3
Poles: 3
Type: Starter, Solid State Overloads
Mounting: Surface
IP/NEMA Rating: NEMA 1
Amps: 27
Volts AC: 600
Amps Range: 4 - 20
Volts AC Control: 120
Phase: 3
Type: Starter, Solid State Overloads
IP/NEMA Rating: NEMA 1
Volts AC: 600
Family / Style: Freedom
Poles: 3
Mounting: Surface
Amps: 27
Amps Range: 4 - 20

Customer Reviews

No reviews for this product
(0)