Starter, Magnetic, NEMA Size 1, 3PH, 120VAC Coil, 600VAC, 27A, Open

Item #: 834002

Cat #: CR306C002AAB

UPC: 783166356012

Documents & Guides
Starter, Magnetic, NEMA Size 1, 3-Phase, 120 Volt AC Coil, 600 Volt AC, 27 Amp Rated, Open, 1 Normally Open Auxiliary Contact
Sign In or Register to view pricing and more.

No associated products found.

Overview

Starter, Magnetic, NEMA Size 1, 3-Phase, 120 Volt AC Coil, 600 Volt AC, 27 Amp Rated, Open, 1 Normally Open Auxiliary Contact
Also known as: 783166356012, CR306C002AAB

Specifications

Volts AC Control: 120
Phase: 3
Poles: 3
Size: 1
Mounting: Surface
Type: Motor Starter
Family / Style: CR306
Amps: 27
Volts AC: 600
Volts AC Control: 120
Poles: 3
Mounting: Surface
Family / Style: CR306
Volts AC: 600
Phase: 3
Size: 1
Type: Motor Starter
Amps: 27

Customer Reviews

No reviews for this product
(0)