Starter, NEMA Size 1, 27A, Type 1, Non-Reversing, 120VAC Coil

Item #: 103073

Cat #: ECN0511AAA

UPC: 782114015971

Documents & Guides
27 Amp, NEMA Size 1, Non-Combination, Non-Reversing Starter, Freedom, 3-Pole, 3-Phase Magnetic, Thermal Overload Relay, NEMA Type 1, Indoor, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil. Cover Control: Reset Button. Must Add Class 20 Heater Pack.
Sign In or Register to view pricing and more.

No associated products found.

Overview

27 Amp, NEMA Size 1, Non-Combination, Non-Reversing Starter, Freedom, 3-Pole, 3-Phase Magnetic, Thermal Overload Relay, NEMA Type 1, Indoor, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil. Cover Control: Reset Button. Must Add Class 20 Heater Pack.
Eaton’s Freedom Series™ starters and contactors feature a compact, spacesaving design, high strength, impact and temperature resistant insulating materials. Freedom NEMA contactors and starters are extremely rugged products built for any application. Their long electrical/mechanical life is extended through easy maintainability.
Also known as: 782114015971, ECN0511AAA

Specifications

Volts AC Control: 120
Family / Style: Freedom
Phase: 3
Poles: 3
Type: Thermal Overload, NEMA, Starter, Non-Reversing
Mounting: Surface
IP/NEMA Rating: NEMA 1
Amps: 27
Volts AC: 600
Volts AC Control: 120
Phase: 3
Type: Thermal Overload, NEMA, Starter, Non-Reversing
IP/NEMA Rating: NEMA 1
Volts AC: 600
Family / Style: Freedom
Poles: 3
Mounting: Surface
Amps: 27

Customer Reviews

No reviews for this product
(0)