600 Volt AC Rated Disconnect Switches

16 Found
Hubbell-Wiring Kellems

Disconnect Switch, Rotary, 30A, 600VAC, 3P, Non-Metallic

Item #: 16491
CAT #: HBLDS3
UPC: 783585955001
Company wide:
0 in stock
Hubbell-Wiring Kellems

Disconnect Switch, Rotary, 30A, 600VAC, 3P, Non-Metallic, NEMA 4/4X

Item #: 16351
CAT #: HBLDS3AC
UPC: 783585430607
Company wide:
0 in stock
Hubbell-Wiring Kellems

Disconnect Switch, Rotary, 30A, 600VAC, 3P, Non-Metallic, for VFD

Item #: 299350
CAT #: HBLDS3VFD
UPC: 783585242439
Company wide:
0 in stock
Hubbell-Wiring Kellems

Disconnect Switch, 100A, 600VAC, Unfused, NEMA 4X, Auxiliary Contact

Item #: 16270
CAT #: HBLDS10AC
UPC: 783585430751
Company wide:
0 in stock
Hubbell-Wiring Kellems

Disconnect Switch, Rotary, 30A, 600VAC, 3P, No Knock Outs

Item #: 15488
CAT #: HBLDS3NK
UPC: 783585841014
Company wide:
0 in stock
Hubbell-Wiring Kellems

Disconnect Switch, Rotary, 30A, 600VAC, 3P, Non-Metallic, w/ LEDs

Item #: 1130422
CAT #: HBLDS3P
UPC: 783585365107
Company wide:
0 in stock
Hubbell-Wiring Kellems

Disconnect Switch, Rotary, 30A, 600VAC, Stainless Steel, NEMA 4/4X

Item #: 512424
CAT #: HBLDS3SSAC
UPC: 783585242743
Company wide:
0 in stock
Hubbell-Wiring Kellems

Disconnect, 100a Unfused, 4x

Item #: 16326
CAT #: HBLDS10
UPC: 783585430652
Company wide:
0 in stock
Hubbell-Wiring Kellems

Disconnect Switch, Rotary, 30A, 600VAC, 3P, No Knockouts, NEMA 4/4X

Item #: 15860
CAT #: HBLDS3ACNK
UPC: 783585003771
Company wide:
0 in stock
Hubbell-Wiring Kellems

SLOPED DISC 30A UNFUSED 4X SS W/AC

Item #: 812357
CAT #: HBLDS3SSRAC
UPC: 783585541556
Company wide:
0 in stock
Square D

TeSys VARIO / Mini VARIO - front and red rotary handle - 1 padlocking

Item #: 157269
CAT #: KCE1YZ
UPC: 785901303992
Company wide:
0 in stock
TES Electric

Inductive prox sensors XS, inductive sensor XS6 M18, L62mm, brass, Sn8mm, 24...240VAC/DC, cable 5 m

Item #: 15695
CAT #: XS618B1MAL5
UPC: 785901446026
Company wide:
0 in stock
Rittal

NH FUSED ISOLATOR - 160A

Item #: 625756
CAT #: 9343000
UPC: 639889840768
Company wide:
0 in stock
Intermatic

Pump Shut-Off Switch

Item #: 517961
CAT #: PA600
UPC: 078275067257
Company wide:
0 in stock
Square D

SWITCH NOT FUSIBLE

Item #: 296916
CAT #: H60XFA1212
UPC: 785901083870
Company wide:
0 in stock
Square D

Breaker, Molded Case, Enclosed, NEMA 7/9, 60A, 600VAC, 250VDC

Item #: 24581
CAT #: H60XFA
UPC: 785901327561
Company wide:
0 in stock
Hubbell-Wiring Kellems

Disconnect Switch, Rotary, 30A, 600VAC, 3P, Non-Metallic

Disconnect Switch, Rotary, 30 Amp, 600 Volt AC, 3-Pole, Non-Metallic Enclosure
Item #: 16491
CAT #: HBLDS3
UPC: 783585955001
Company wide:
0 in stock
Hubbell-Wiring Kellems

Disconnect Switch, Rotary, 30A, 600VAC, 3P, Non-Metallic, NEMA 4/4X

Disconnect Switch, Rotary, 30 Amp, 600 Volt AC, 3-Pole, Non-Metallic Enclosure, NEMA 4/4X, With HBLAC1 Auxiliary Contact
Item #: 16351
CAT #: HBLDS3AC
UPC: 783585430607
Company wide:
0 in stock
Hubbell-Wiring Kellems

Disconnect Switch, Rotary, 30A, 600VAC, 3P, Non-Metallic, for VFD

Disconnect Switch, Rotary, 30 Amp, 600 Volt AC, 3-Pole, Non-Metallic Enclosure, for Variable Frequency Drive, Motor Rated
Item #: 299350
CAT #: HBLDS3VFD
UPC: 783585242439
Company wide:
0 in stock
Hubbell-Wiring Kellems

Disconnect Switch, 100A, 600VAC, Unfused, NEMA 4X, Auxiliary Contact

Disconnect, 100 Amp, 600 Volt AC, Unfused, NEMA 4X, Auxiliary Contact
Item #: 16270
CAT #: HBLDS10AC
UPC: 783585430751
Company wide:
0 in stock
Hubbell-Wiring Kellems

Disconnect Switch, Rotary, 30A, 600VAC, 3P, No Knock Outs

Disconnect Switch, Rotary, 30 Amp, 600 Volt AC, 3-Pole, Non-Metallic Enclosure, No Knock Outs, Conduit Fittings
Item #: 15488
CAT #: HBLDS3NK
UPC: 783585841014
Company wide:
0 in stock
Hubbell-Wiring Kellems

Disconnect Switch, Rotary, 30A, 600VAC, 3P, Non-Metallic, w/ LEDs

Disconnect Switch, Rotary, 30 Amp, 600 Volt AC, 3-Pole, Non-Metallic Enclosure, with LED Indicator Lights.
Item #: 1130422
CAT #: HBLDS3P
UPC: 783585365107
Company wide:
0 in stock
Hubbell-Wiring Kellems

Disconnect Switch, Rotary, 30A, 600VAC, Stainless Steel, NEMA 4/4X

Disconnect Switch, Rotary, 30 Amp, 600 Volt AC, 3-Pole,Stainless Steel, Enclosure, NEMA 4/4X, With HBLAC1 Auxiliary Contact
Item #: 512424
CAT #: HBLDS3SSAC
UPC: 783585242743
Company wide:
0 in stock
Hubbell-Wiring Kellems

Disconnect, 100a Unfused, 4x

Disconnect, 100 Amp, 3-Pole, 600 Volt AC, Unfused, NEMA 4X
Item #: 16326
CAT #: HBLDS10
UPC: 783585430652
Company wide:
0 in stock
Hubbell-Wiring Kellems

Disconnect Switch, Rotary, 30A, 600VAC, 3P, No Knockouts, NEMA 4/4X

Disconnect Switch, Rotary, 30 Amp, 600 Volt AC, 3-Pole, Non-Metallic Enclosure, No Knock Outs, Conduit Fittings, NEMA 4/4X, With HBLAC1 Auxiliary Contact
Item #: 15860
CAT #: HBLDS3ACNK
UPC: 783585003771
Company wide:
0 in stock
Hubbell-Wiring Kellems

SLOPED DISC 30A UNFUSED 4X SS W/AC

SLOPED DISC 30A UNFUSED 4X SS W/AC
Item #: 812357
CAT #: HBLDS3SSRAC
UPC: 783585541556
Company wide:
0 in stock
Square D

TeSys VARIO / Mini VARIO - front and red rotary handle - 1 padlocking

TeSys VARIO / Mini VARIO - front and red rotary handle - 1 padlocking
Item #: 157269
CAT #: KCE1YZ
UPC: 785901303992
Company wide:
0 in stock
TES Electric

Inductive prox sensors XS, inductive sensor XS6 M18, L62mm, brass, Sn8mm, 24...240VAC/DC, cable 5 m

Inductive proximity sensors XS, inductive sensor XS6 M18, L62mm, brass, Sn8mm, 24...240VAC/DC, cable 5 m
Item #: 15695
CAT #: XS618B1MAL5
UPC: 785901446026
Company wide:
0 in stock
Rittal

NH FUSED ISOLATOR - 160A

NH fuse-switch-disconnectors, size 00 to 3, material: Polyamide (PA 6), Fire protection corresponding to UL 94-V0, Contact tracks: Electrolytic copper, silver-plated, color: Chassis: RAL 7035, Cover: RAL 7035/7001
Item #: 625756
CAT #: 9343000
UPC: 639889840768
Company wide:
0 in stock
Intermatic

Pump Shut-Off Switch

Pump Shut-Off Switch, Fits 1-Gang Junction Box, Rated for Outdoor Installation, Disconnects Electrical Equipment from its Power Source in Case of Emergency.
Item #: 517961
CAT #: PA600
UPC: 078275067257
Company wide:
0 in stock
Square D

SWITCH NOT FUSIBLE

SQD H60XFA1212 SWITCH NOT FUSIBLE
Item #: 296916
CAT #: H60XFA1212
UPC: 785901083870
Company wide:
0 in stock
Square D

Breaker, Molded Case, Enclosed, NEMA 7/9, 60A, 600VAC, 250VDC

Breaker, Molded Case, Enclosed, 3-Pole, NEMA 7/9, 60 Amp, 600 Volt AC, 250 Volt DC, 10 kAIC
Item #: 24581
CAT #: H60XFA
UPC: 785901327561
Company wide:
0 in stock
Page 1 of 1
16 Items found