Disconnect Switch, Rotary, 30A, 600VAC, 3P, Non-Metallic, for VFD

Item #: 299350

Cat #: HBLDS3VFD

UPC: 783585242439

Disconnect Switch, Rotary, 30 Amp, 600 Volt AC, 3-Pole, Non-Metallic Enclosure, for Variable Frequency Drive, Motor Rated
Sign In or Register to view pricing and more.

No associated products found.

Overview

Disconnect Switch, Rotary, 30 Amp, 600 Volt AC, 3-Pole, Non-Metallic Enclosure, for Variable Frequency Drive, Motor Rated
Hubbell motor control devices can safely disconnect power at any point in a circuit without powering down other equipment and sacrificing productivity. The NEC® requires motor controllers on equipment like HVAC units, compactors and back-up generators to have a disconnect within line of sight and allows a controller and disconnect to be the same device. By combining both functions in one device, Hubbell Circuit-Lock® eliminates the confusion of which switch is a motor controller or disconnect, providing owners and operators with a renewed level of comfort and safety
Also known as: 783585242439, HBLDS3VFD

Specifications

Poles: 3
Mounting: Surface
IP/NEMA Rating: NEMA 1
Amps: 30
Volts AC: 600
Poles: 3
IP/NEMA Rating: NEMA 1
Volts AC: 600
Mounting: Surface
Amps: 30

Customer Reviews

No reviews for this product
(0)