This product may not be available in all locations.

SWITCH NOT FUSIBLE
Item #: 296916
Cat #: H60XFA1212
UPC: 785901083870
Documents & Guides
SQD H60XFA1212 SWITCH NOT FUSIBLE
Sign In or Register to view pricing and more.
No associated products found.
Overview
SQD H60XFA1212 SWITCH NOT FUSIBLE
Also known as: 785901083870, H60XFA1212
Specifications
Poles: | 3 |
Volts DC: | 250 |
Mounting: | Surface |
Volts AC: | 600 |
Amps: | 60 |
Standards: | California Proposition 65 |
Poles: | 3 |
Mounting: | Surface |
Amps: | 60 |
Volts DC: | 250 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)