Disconnect Switch, 100A, 600VAC, Unfused, NEMA 4X, Auxiliary Contact

Item #: 16270

Cat #: HBLDS10AC

UPC: 783585430751

Documents & Guides
Disconnect, 100 Amp, 600 Volt AC, Unfused, NEMA 4X, Auxiliary Contact
Sign In or Register to view pricing and more.

No associated products found.

Overview

Disconnect, 100 Amp, 600 Volt AC, Unfused, NEMA 4X, Auxiliary Contact
The Hubbell HUBHBLDS10AC disconnect switch features a molded-in conduit opening and field installed hub and internal frame that automatically bonds all grounds. A reversible interior accommodates top or bottom conduit opening.
Also known as: 783585430751, HBLDS10AC

Specifications

Poles: 3
Amps: 100
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 4X
Poles: 3
Mounting: Surface
IP/NEMA Rating: NEMA 4X
Amps: 100
Volts AC: 600

Customer Reviews

No reviews for this product
(0)