Breaker, Molded Case, Enclosed, NEMA 7/9, 60A, 600VAC, 250VDC

Item #: 24581

Cat #: H60XFA

UPC: 785901327561

Sign In or Register to view pricing and more.

Overview

Breaker, Molded Case, Enclosed, 3-Pole, NEMA 7/9, 60 Amp, 600 Volt AC, 250 Volt DC, 10 kAIC
Also known as: 785901327561, H60XFA

Specifications

Poles: 3
Mounting: Surface
Volts AC: 600
Amps: 60
Standards: California Proposition 65
Poles: 3
Volts AC: 600
Standards: California Proposition 65
Mounting: Surface
Amps: 60

Customer Reviews

No reviews for this product
(0)