This product has been discontinued.

Disconnect Switch, Rotary, 30A, 600VAC, 3P, No Knockouts, NEMA 4/4X
Item #: 15860
Cat #: HBLDS3ACNK
UPC: 783585003771
Documents & Guides
Disconnect Switch, Rotary, 30 Amp, 600 Volt AC, 3-Pole, Non-Metallic Enclosure, No Knock Outs, Conduit Fittings, NEMA 4/4X, With HBLAC1 Auxiliary Contact
Sign In or Register to view pricing and more.
No associated products found.
Overview
Disconnect Switch, Rotary, 30 Amp, 600 Volt AC, 3-Pole, Non-Metallic Enclosure, No Knock Outs, Conduit Fittings, NEMA 4/4X, With HBLAC1 Auxiliary Contact
Hubbell manufactures one of the most complete lines of motor disconnects on the market. Designed to ensure maximum reliability and performance, Hubbell Circuit-Lock® motor controllers meet or exceed all industry requirements. Because our Circuit-Lock® motor controllers are also disconnects, they ensure safety, compliance, flexibility and productivity for today’s industrial and commercial environments. Whether controlling motor loads, safely terminating power or isolating equipment, Hubbell has the solution for you—no matter what the environment or application.
Also known as: 783585003771, HBLDS3ACNK
Specifications
Poles: | 3 |
Mounting: | Surface |
Amps: | 30 |
Volts AC: | 600 |
IP/NEMA Rating: | NEMA 4X |
Poles: | 3 |
Amps: | 30 |
IP/NEMA Rating: | NEMA 4X |
Mounting: | Surface |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)