Disconnect Switch, Rotary, 30A, 600VAC, 3P, No Knock Outs

Item #: 15488

Cat #: HBLDS3NK

UPC: 783585841014

Disconnect Switch, Rotary, 30 Amp, 600 Volt AC, 3-Pole, Non-Metallic Enclosure, No Knock Outs, Conduit Fittings
Sign In or Register to view pricing and more.

No associated products found.

Overview

Disconnect Switch, Rotary, 30 Amp, 600 Volt AC, 3-Pole, Non-Metallic Enclosure, No Knock Outs, Conduit Fittings
Hubbell manufactures one of the most complete lines of motor disconnects on the market. Designed to ensure maximum reliability and performance, Hubbell Circuit-Lock® motor controllers meet or exceed all industry requirements. Because our Circuit-Lock® motor controllers are also disconnects, they ensure safety, compliance, flexibility and productivity for today’s industrial and commercial environments. Whether controlling motor loads, safely terminating power or isolating equipment, Hubbell has the solution for you—no matter what the environment or application
Also known as: 783585841014, HBLDS3NK

Specifications

Poles: 3
Mounting: Surface
Amps: 30
Volts AC: 600
IP/NEMA Rating: NEMA 4X
Poles: 3
Amps: 30
IP/NEMA Rating: NEMA 4X
Mounting: Surface
Volts AC: 600

Customer Reviews

No reviews for this product
(0)