11-Pin Mounting Sockets

38 Found
Allen-Bradley

Socket, 11-Pin, Tube Base, Open Screw Terminals, No Clip

Item #: 68181
CAT #: 700-HN126
UPC: 662073402213
Company wide:
0 in stock
Allen-Bradley

Socket, 11-Pin, Tube Base, Screw Terminal, Panel or DIN Rail Mount

Item #: 44443
CAT #: 700-HN101
UPC: 662073574392
Company wide:
0 in stock
Allen-Bradley

Socket, 11-Pin, Guarded Screw Terminal, Panel or DIN Rail Mount

Item #: 70845
CAT #: 700-HN205
UPC: 781180087646
Company wide:
0 in stock
Square D

Relay, Socket, 11 Pin, 5 Amp, 600 Volt AC, DIN Rail Mount, Screw Clamp

Item #: 18224
CAT #: 8501NR61
UPC: 78590158367
Company wide:
0 in stock
Square D

Socket, General Purpose Relays, 782 Relays, 3PDT, 11 Pins, 25A, 300V AC/DC

Item #: 1627851
CAT #: 70788EL111
UPC: 606480278191
Company wide:
0 in stock
ABB

ABB 1SVR405660R1100 CR-U3SM SOCKET

Item #: 860425
CAT #: 1SVR405660R1100
UPC: 013614529010
Company wide:
0 in stock
Square D

Mounting Socket, 11 Pin, Screw Terminals, Octal, DIN Rail Mount

Item #: 267909
CAT #: 70-465-1
UPC:
Company wide:
0 in stock
Eaton

Socket, Octal, 11 Pin, Screw & Clamp Terminals

Item #: 200978
CAT #: D3PA3
UPC: 782114159774
Company wide:
0 in stock
IDEC

Socket, 11-Pin, Screw Clamp Terminal, for SR Series Relay

Item #: 105755
CAT #: SR3P-06
UPC: 00958332690
Company wide:
0 in stock
IDEC

Socket, 11-Pin, Screw Clamp Terminal, for SR Series Relay

Item #: 431609
CAT #: RTE-P2AF20
UPC:
Company wide:
0 in stock
Square D

Relay, Plug In,Socket,11 Pin, DIN Rail Mount

Item #: 275021
CAT #: RUZC3M
UPC: 785901923893
Company wide:
0 in stock
Square D

Mounting Socket, 11 Pin, Screw Terminals, DIN Rail Mount

Item #: 267894
CAT #: 70-463-1
UPC:
Company wide:
0 in stock
Littelfuse

Socket, Magnal, 11 Pin, Pressure Terminals

Item #: 1166058
CAT #: NDS-11
UPC: 07945899712
Company wide:
0 in stock
Square D

Plug In Relay Socket, Type N, 11 Pin, Double Tier, for 8510KP Relays and 9050JCK Timers

Item #: 18205
CAT #: 8501NR62
UPC: 78590158371
Company wide:
0 in stock
Tyco Electronics

Socket, 11-Pin, Screw Clamp Terminal, for KR Series Relay

Item #: 112634
CAT #: 27E123
UPC: 78519127410
Company wide:
0 in stock
Square D

RELAY SOCKET 300V 12A RUZ +OPTIONS

Item #: 275042
CAT #: RUZSC3M
UPC: 785901924050
Company wide:
0 in stock
Allen-Bradley

Socket, 11-Pin, Tube Base, Open Screw Terminals, No Clip

Socket, 11 Pin, Tube Base, Open Screw Terminals, for 700-HA, -HT, -HRM, -HRC, -HV, 10 per Package
Item #: 68181
CAT #: 700-HN126
UPC: 662073402213
Company wide:
0 in stock
Allen-Bradley

Socket, 11-Pin, Tube Base, Screw Terminal, Panel or DIN Rail Mount

Socket, 11 Pin, Tube Base, Screw Terminal, Panel or DIN Rail Mount, Guarded Terminal Construction, 10 per Package
Item #: 44443
CAT #: 700-HN101
UPC: 662073574392
Company wide:
0 in stock
Allen-Bradley

Socket, 11-Pin, Guarded Screw Terminal, Panel or DIN Rail Mount

Socket, 11-Pin, Guarded Screw Terminals, for 700-HA, Panel or DIN Rail Mount
Item #: 70845
CAT #: 700-HN205
UPC: 781180087646
Company wide:
0 in stock
Square D

Relay, Socket, 11 Pin, 5 Amp, 600 Volt AC, DIN Rail Mount, Screw Clamp

Relay, Socket, 11 Pin, 5 Amp, 600 Volt AC, DIN Rail Mount, Single Tier, Screw Clamp, Terminals
Item #: 18224
CAT #: 8501NR61
UPC: 78590158367
Company wide:
0 in stock
Square D

Socket, General Purpose Relays, 782 Relays, 3PDT, 11 Pins, 25A, 300V AC/DC

Socket, General Purpose Relays, 782 Relays, 3-Pole Double Throw, 11 Pins, 25 Amp, 300 Volt AC/DC
Item #: 1627851
CAT #: 70788EL111
UPC: 606480278191
Company wide:
0 in stock
ABB

ABB 1SVR405660R1100 CR-U3SM SOCKET

ABB 1SVR405660R1100
Item #: 860425
CAT #: 1SVR405660R1100
UPC: 013614529010
Company wide:
0 in stock
Square D

Mounting Socket, 11 Pin, Screw Terminals, Octal, DIN Rail Mount

Mounting Socket, 11 Pin, 15/5 Amp, 300/600 Volt AC, Octal, Screw Terminals, DIN Rail Mount, 10 per Package
Item #: 267909
CAT #: 70-465-1
UPC:
Company wide:
0 in stock
Eaton

Socket, Octal, 11 Pin, Screw & Clamp Terminals

11 Pin Octal Base Socket, 15 Amp @ 300V, 5 Amp @ 600V. DIN/Panel Mount with Screw Terminals & Clamping Plates
Item #: 200978
CAT #: D3PA3
UPC: 782114159774
Company wide:
0 in stock
IDEC

Socket, 11-Pin, Screw Clamp Terminal, for SR Series Relay

Socket, 11-Pin, Screw Clamp Terminal, for SR Series Relay, DIN Rail, Panel Mount
Item #: 105755
CAT #: SR3P-06
UPC: 00958332690
Company wide:
0 in stock
IDEC

Socket, 11-Pin, Screw Clamp Terminal, for SR Series Relay

Socket, 11-Pin, Screw Clamp Terminal, for SR Series Relay, DIN Rail, Panel Mount
Item #: 431609
CAT #: RTE-P2AF20
UPC:
Company wide:
0 in stock
Square D

Relay, Plug In,Socket,11 Pin, DIN Rail Mount

Relay, Plug In, Socket, 11 Pin, DIN Rail Mount, Mixed Contact Terminal Arrangement
Item #: 275021
CAT #: RUZC3M
UPC: 785901923893
Company wide:
0 in stock
Square D

Mounting Socket, 11 Pin, Screw Terminals, DIN Rail Mount

Mounting Socket, 11 Pin, 15 Amp, 300 Volt AC, Screw Terminals, DIN Rail Mount, 10 per Package
Item #: 267894
CAT #: 70-463-1
UPC:
Company wide:
0 in stock
Littelfuse

Socket, Magnal, 11 Pin, Pressure Terminals

11 Pin Magnal Base Socket. Rated: 10 Amp @ 300V AC. Pressure Clamp Terminals.
Item #: 1166058
CAT #: NDS-11
UPC: 07945899712
Company wide:
0 in stock
Square D

Plug In Relay Socket, Type N, 11 Pin, Double Tier, for 8510KP Relays and 9050JCK Timers

Plug In Relay Socket, Type N, 11 Pin, Double Tier, for 8510KP Relays and 9050JCK Timers, 300 Volt AC 10 Amp TYPE K, 5 Amp @ 600 Volt, 16 Amp @ 300 Volt ,Panel or DIN Rail,UL Recognized Component - CSA Certified - CE Marked
Item #: 18205
CAT #: 8501NR62
UPC: 78590158371
Company wide:
0 in stock
Tyco Electronics

Socket, 11-Pin, Screw Clamp Terminal, for KR Series Relay

Socket, 11-Pin, Screw Clamp Terminal, for KR Series Relay, DIN Rail, Panel Mount
Item #: 112634
CAT #: 27E123
UPC: 78519127410
Company wide:
0 in stock
Square D

RELAY SOCKET 300V 12A RUZ +OPTIONS

RELAY SOCKET 300V 12A RUZ +OPTIONS
Item #: 275042
CAT #: RUZSC3M
UPC: 785901924050
Company wide:
0 in stock
Page 1 of 3
38 Items found