This product may not be available in all locations.
2
more

Mounting Socket, 11 Pin, Screw Terminals, Octal, DIN Rail Mount
Item #: 267909
Cat #: 70-465-1
UPC:
Documents & Guides
Mounting Socket, 11 Pin, 15/5 Amp, 300/600 Volt AC, Octal, Screw Terminals, DIN Rail Mount, 10 per Package
Sign In or Register to view pricing and more.
Overview
Mounting Socket, 11 Pin, 15/5 Amp, 300/600 Volt AC, Octal, Screw Terminals, DIN Rail Mount, 10 per Package
Also known as: 70-465-1
Specifications
Type: | Relay Socket, 11 Pin |
Volts AC: | 300, 600 |
Amps: | 5, 15 |
Mounting: | DIN Rail |
Type: | Relay Socket, 11 Pin |
Amps: | 5, 15 |
Volts AC: | 300, 600 |
Mounting: | DIN Rail |
Customer Reviews
No reviews for this product
(0)