This product may not be available in all locations.
3
more
Relay, Socket, 11 Pin, 5 Amp, 600 Volt AC, DIN Rail Mount, Screw Clamp
Item #: 18224
Cat #: 8501NR61
UPC: 78590158367
Sign In or Register to view pricing and more.
Documents & Guides
Relay, Socket, 11 Pin, 5 Amp, 600 Volt AC, DIN Rail Mount, Single Tier, Screw Clamp, Terminals
Overview
Relay, Socket, 11 Pin, 5 Amp, 600 Volt AC, DIN Rail Mount, Single Tier, Screw Clamp, Terminals
8501NR plug in relay sockets are designed for the proper wiring of 8501K plug in relays. This socket can be mount on 35mm DIN rail or can be mounted directly to a panel. The 8501KPR13 and 8501KPDR13 relays and 9050JCK timers will plug into this relay socket which is designed for 11 tubular pins. The socket terminals have pressure wire clamps for a good secure connection. To make wiring easier the terminals are not stacked. 8501NR plug in relay sockets are UL component recognized and CSA certified
Also known as: 78590158367, 8501NR61
Specifications
Base: | 11-Pin |
Type: | Relay Socket, 11-Pin |
Volts AC: | 300 |
Amps: | 5 |
Mounting: | DIN Rail |
Standards: | California Proposition 65 |
Base: | 11-Pin |
Volts AC: | 300 |
Mounting: | DIN Rail |
Type: | Relay Socket, 11-Pin |
Amps: | 5 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)